Shop All Conduit, Wire Reel & Cable Racks
Husky
Cable Reel Rack, 96" H, 48" W, 24" D
Mfr # CR4824096
Zoro # G3784571
product price: $814.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$814.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Green/Orange
- Overall Depth 24 in
- Overall Height 96 in
- Number of Spindles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # CR4824096
- Zoro # G3784571
- Country of Origin United States
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Width | 48 in |
Overall Depth | 24 in |
Overall Height | 96 in |
Depth | 24" |
Width | 48" |
Height | 96" |
Compartment Depth | 24" |
For Maximum Spool Diameter | 1 3/4 in |
Overall WxD | 48 in x 24 in |
Details
Item | Reel Rack Starter |
Material | Steel |
Color | Green/Orange |
Number of Spindles | 3 |
Finish | Polyurethane |
Construction | Steel |
Type | 3-Axle Starter |
Includes | Axle Brackets, Tie Beams |
Rack Configuration | Starter |
For Maximum Number of Spindles | 6 |
Duty Rating | Heavy-Duty |
Whole Unit Load Capacity | 10,000 lb |
Load Capacity per Level | 2,000 lb |
Adjustment Type | Safety Clip |
Description
Reel Rack Starter, Adjustment Type Safety Clip, Color Green/Orange, Finish Polyurethane, Material Steel, Overall Depth 24 in, Overall Height 96 in, Overall Width 48 in, Whole Unit Load Capacity 10,000 lb, Load Capacity per Level 2,000 lb, Includes Axle Brackets, Tie Beams, For Maximum Number of Spindles 6, Heavy-Duty Duty Rating, 1 3/4 in For Maximum Spool Diameter, Number of Spindles 3, Rack Configuration Starter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Wire Shelving, Poly-Z-Brite, 24W x 21D x 54H (21245Z)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 48w x 24d x 72h, Black (6244BL)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- DURHAM MFG Drawer Bearing Rack (307B-95-D931)
- HUSKY Cable Reel Rack, 96" H, 36" W, 24" D (CR3624096)
- HUSKY Cable Reel Rack, 96" H, 36" W, 24" D (CR3624096A)
- ZORO SELECT Wire Tote, Wheeled, Capacity 120 Lb (1TCY5)
- GARDNER BENDER Wire Spool Cart, 43 x18-1/2x22, 5 Spindles (WSP-144)
- DAYTON Wire Spool Cart, Portable, H 51-3/8 In (34D659)
- DAYTON Wire Reel Caddy, Stand Alone, H 44-3/8 In (34D658)
- TENNSCO Z-Line Reel Storage Rack, 48"Wx24"Dx84"H, 6 Levels, Medium Grey (REEL-482484-6-MGY)
- Husky Conduit, Wire Reel & Cable Racks