Shop All Conduit, Wire Reel & Cable Racks
Husky
Cable Reel Rack, 96" H, 36" W, 24" D
Mfr # CR3624096A
Zoro # G3784529
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$464.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Depth 24 in
- Color Green/Orange
- Overall Height 96 in
- Number of Spindles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky
- MFR # CR3624096A
- Zoro # G3784529
- Country of Origin United States
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Overall Height | 96 in |
For Maximum Spool Diameter | 1 3/4 in |
Overall WxD | 36 in x 24 in |
Details
Item | Reel Rack Add-On |
Material | Steel |
Color | Green/Orange |
Number of Spindles | 3 |
Finish | Polyurethane |
Includes | Axle Brackets, Tie Beams |
Rack Configuration | Add-On |
Load Capacity per Level | 2,000 lb |
Whole Unit Load Capacity | 10,000 lb |
For Maximum Number of Spindles | 6 |
Adjustment Type | Safety Clip |
Duty Rating | Heavy-Duty |
Description
Reel Rack Add-On, Adjustment Type Safety Clip, Color Green/Orange, Finish Polyurethane, Material Steel, Overall Depth 24 in, Overall Height 96 in, Overall Width 36 in, Whole Unit Load Capacity 10,000 lb, Load Capacity per Level 2,000 lb, Includes Axle Brackets, Tie Beams, For Maximum Number of Spindles 6, Heavy-Duty Duty Rating, 1 3/4 in For Maximum Spool Diameter, Number of Spindles 3, Rack Configuration Add-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Combination Socket Tee and Crossover, Cast Iron, 0.75 in Pipe Size (30LX20)
- CARGO TUFF Dunnage Bag, 84 "L, 36 "W, 2.6 psi, PK10 (E-PPW3684L1-10)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 17 7/8 in L, Red (QSB804RD)
- ZORO SELECT Wire Basket, 8-3/8 (787CY9)
- HUSKY Cable Reel Rack, 96" H, 36" W, 24" D (CR3624096)
- GARDNER BENDER Wire Dispenser, 10 Spindles, w/4 Casters (WCM-10)
- MARATHON INDUSTRIES Marathon 00026N 2.80/2.50-4 Narrow Centipede Flat Free - 3" Centered - 1/2" Bearings (00026N)
- ICC LADDER RACK RUNWAY 2 PACK 7FT (ICCMSLSTV7)
- WAVENET 5FT RACK-TO-WALL-KIT LADDER RACK (WL-R1205-KIT)
- DURHAM MFG Wall mountable cable tie rack with 5 compartments (298-95)
- LITTLE GIANT All-Welded Wire Reel Rack, 30 x 36" (RR-3036)
- Husky Conduit, Wire Reel & Cable Racks