Shop All Conduit, Wire Reel & Cable Racks
Husky
Cable Reel Rack, 96" H, 24" W, 24" D
Mfr # CR2424096A
Zoro # G3784562
product price: $493.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$493.99
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Material Steel
- Overall Depth 24 in
- Color Green/Orange
- Overall Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # CR2424096A
- Zoro # G3784562
- Country of Origin United States
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Width | 24 in |
Overall Depth | 24 in |
Overall Height | 96 in |
Depth | 24" |
Height | 96" |
Width | 24" |
Compartment Depth | 24" |
Compartment Width | 24" |
For Maximum Spool Diameter | 1 3/4 in |
Overall WxD | 24 in x 24 in |
Details
Item | Reel Rack Add-On |
Material | Steel |
Color | Green/Orange |
Number of Spindles | 3 |
Finish | Polyurethane |
Construction | Steel |
Includes | Axle Brackets, Tie Beams |
Rack Configuration | Add-On |
For Maximum Number of Spindles | 6 |
Duty Rating | Heavy-Duty |
Adjustment Type | Safety Clip |
Whole Unit Load Capacity | 10,000 lb |
Load Capacity per Level | 2,000 lb |
Description
Reel Rack Add-On, Adjustment Type Safety Clip, Color Green/Orange, Finish Polyurethane, Material Steel, Overall Depth 24 in, Overall Height 96 in, Overall Width 24 in, Whole Unit Load Capacity 10,000 lb, Load Capacity per Level 2,000 lb, Includes Axle Brackets, Tie Beams, For Maximum Number of Spindles 6, Heavy-Duty Duty Rating, 1 3/4 in For Maximum Spool Diameter, Number of Spindles 3, Rack Configuration Add-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Drop-in T-Stud, 15, 40 Series, Zinc (13144)
- KENNEDY Single Rod Pegboard Hook, 2" L, 2 -1/4" W (99829)
- GLOBAL INDUSTRIAL 1-1/4 Size 90 Degree Elbow Pipe Fitting 1.72 Fitting I.D. (798731)
- GROVES Open Loop Coat Hanger (DKH-O)
- HUSKY Cable Reel Rack, 96" H, 36" W, 24" D (CR3624096A)
- HUSKY Cable Reel Rack, 96" H, 36" W, 24" D (CR3624096)
- GREENLEE Cable Dispenser, 250ft Coil Capacity (37218)
- STARTECH.COM 8U Open Frame Equipment Rack, RK812WALLO (RK812WALLO)
- ICC RACK SHELF, 10in DEEP SINGLE, 2 RMS (ICCMSRSF10)
- ICC RACK, WALL MOUNT, 18in DEEP, 8 RMS (ICCMSWMR08)
- GLOBAL INDUSTRIAL Stationary Reel Dispenser, 6 Axles (184629)
- Husky Conduit, Wire Reel & Cable Racks