Shop All Conduit, Wire Reel & Cable Racks
Husky
Cable Reel Rack, 96" H, 24" W, 24" D
Mfr # CR2424096
Zoro # G3784553
product price: $642.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$642.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 24 in
- Color Green/Orange
- Overall Depth 24 in
- Overall Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # CR2424096
- Zoro # G3784553
- Country of Origin United States
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Width | 24 in |
Overall Depth | 24 in |
Overall Height | 96 in |
For Maximum Spool Diameter | 1 3/4 in |
Overall WxD | 24 in x 24 in |
Details
Item | Reel Rack Starter |
Material | Steel |
Color | Green/Orange |
Number of Spindles | 3 |
Finish | Polyurethane |
Includes | Axle Brackets, Tie Beams |
Load Capacity per Level | 2,000 lb |
Whole Unit Load Capacity | 10,000 lb |
Rack Configuration | Starter |
Duty Rating | Heavy-Duty |
Adjustment Type | Safety Clip |
For Maximum Number of Spindles | 6 |
Description
Reel Rack Starter, Adjustment Type Safety Clip, Color Green/Orange, Finish Polyurethane, Material Steel, Overall Depth 24 in, Overall Height 96 in, Overall Width 24 in, Whole Unit Load Capacity 10,000 lb, Load Capacity per Level 2,000 lb, Includes Axle Brackets, Tie Beams, For Maximum Number of Spindles 6, Heavy-Duty Duty Rating, 1 3/4 in For Maximum Spool Diameter, Number of Spindles 3, Rack Configuration Starter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Mixer, 1/4 to 1/2 HP, 316 SS (32V124)
- GARDNER BENDER Wire Spool Cart, 45 x18-1/2x22, 5 Spindles (WSP-150)
- WESCO Deluxe 3 Foot Ground Wire for Drum, 232111 (272032)
- HOLLAENDER Anodized Pipe, Schedule 40, Aluminum, 1 in Pipe Size, 30000 lb Tensile Strength (Pipe Bundle, (5) of 8 ft , 1 In IPS)
- HUSKY Cable Reel Rack, 96" H, 36" W, 24" D (CR3624096)
- TENNSCO Z-Line Reel Storage Rack, 48"Wx24"Dx84"H, 6 Levels, Medium Grey (REEL-482484-6-MGY)
- ZORO SELECT Wire Spool Storage Cart 1,200 lb. Capacity, 32-5/8"L x 18"W x 46-1/8"H (MWSR8-LP-95)
- QUANTUM STORAGE SYSTEMS One 18"WX36"L 16 Reel Wire Shelf, Chrome (1836R16C)
- EQUIPTO Wire Spool Rack Unit, 36X8X84, GN (880-7-GN)
- ZORO SELECT Wire Tote, Wheeled, Capacity 120 Lb (1TCY5)
- ICC RACK, WALL MOUNT, 18in DEEP, 8 RMS (ICCMSWMR08)
- Husky Conduit, Wire Reel & Cable Racks