Shop All Conduit, Wire Reel & Cable Racks
Husky
Cable Reel Rack, 144" H, 48" W, 36" D
Mfr # CR4836144A
Zoro # G3784763
product price: $602.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$602.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Material Steel
- Color Green/Orange
- Overall Depth 36 in
- Number of Spindles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # CR4836144A
- Zoro # G3784763
- Country of Origin United States
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Width | 48 in |
Overall Depth | 36 in |
Overall Height | 144 in |
Width | 48" |
Depth | 36" |
Height | 144" |
Compartment Depth | 36" |
For Maximum Spool Diameter | 1 3/4 in |
Overall WxD | 48 in x 36 in |
Details
Item | Reel Rack Add-On |
Material | Steel |
Color | Green/Orange |
Number of Spindles | 4 |
Finish | Polyurethane |
Construction | Steel |
Includes | Axle Brackets, Tie Beams |
Adjustment Type | Safety Clip |
For Maximum Number of Spindles | 6 |
Load Capacity per Level | 2,000 lb |
Whole Unit Load Capacity | 10,000 lb |
Duty Rating | Heavy-Duty |
Rack Configuration | Add-On |
Description
Reel Rack Add-On, Adjustment Type Safety Clip, Color Green/Orange, Finish Polyurethane, Material Steel, Overall Depth 36 in, Overall Height 144 in, Overall Width 48 in, Whole Unit Load Capacity 10,000 lb, Load Capacity per Level 2,000 lb, Includes Axle Brackets, Tie Beams, For Maximum Number of Spindles 6, Heavy-Duty Duty Rating, 1 3/4 in For Maximum Spool Diameter, Number of Spindles 4, Rack Configuration Add-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Teal, 6 PK (20387)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-W-245)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Ivory (QPRHA-101IV)
- PRO-LINE Bolted Packaging Work Benches, Butcher Block, 60" W, 30" to 36" Height, 750 lb., Straight (BIB7)
- HUSKY Cable Reel Rack, 96" H, 36" W, 24" D (CR3624096A)
- HUSKY Cable Reel Rack, 96" H, 36" W, 24" D (CR3624096)
- DURHAM MFG Wire Terminal Cabinet (297B-95)
- ICC RACK, WALL MOUNT, 18in DEEP, 8 RMS (ICCMSWMR08)
- TENNSCO Z-Line Reel Storage Rack, 48"Wx24"Dx84"H, 6 Levels, Medium Grey (REEL-482484-6-MGY)
- EQUIPTO Wire Spool Rack Unit, 36X8X84, RD (880-7-RD)
- GLOBAL INDUSTRIAL Wire Reel Caddy, 14W x 16D x 31H, Orange (230002)
- Husky Conduit, Wire Reel & Cable Racks