Shop All Conduit, Wire Reel & Cable Racks
Husky
Cable Reel Rack, 144" H, 48" W, 36" D
Mfr # CR4836144
Zoro # G3784693
product price: $985.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$985.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 48 in
- Color Green/Orange
- Overall Depth 36 in
- Overall Height 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # CR4836144
- Zoro # G3784693
- Country of Origin United States
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Width | 48 in |
Overall Depth | 36 in |
Overall Height | 144 in |
Depth | 36" |
Width | 48" |
Height | 144" |
Compartment Depth | 36" |
For Maximum Spool Diameter | 1 3/4 in |
Overall WxD | 48 in x 36 in |
Details
Item | Reel Rack Starter |
Material | Steel |
Color | Green/Orange |
Number of Spindles | 4 |
Finish | Polyurethane |
Type | 4-Axle Starter |
Construction | Steel |
Includes | Axle Brackets, Tie Beams |
Load Capacity | 2,000 lb |
For Maximum Number of Spindles | 6 |
Duty Rating | Heavy-Duty |
Rack Configuration | Starter |
Whole Unit Load Capacity | 10,000 lb |
Load Capacity per Level | 2,000 lb |
Adjustment Type | Safety Clip |
Description
Reel Rack Starter, Adjustment Type Safety Clip, Color Green/Orange, Finish Polyurethane, Material Steel, Overall Depth 36 in, Overall Height 144 in, Overall Width 48 in, Whole Unit Load Capacity 10,000 lb, Load Capacity per Level 2,000 lb, Includes Axle Brackets, Tie Beams, For Maximum Number of Spindles 6, Heavy-Duty Duty Rating, 1 3/4 in For Maximum Spool Diameter, Number of Spindles 4, Rack Configuration Starter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 10 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 4-3/16 in W, 3 in H, 5-7/16 in L, Blue (PB30210-52)
- STERILITE Storage Tote, Clear/White, Polypropylene, 33 7/8 in L, 18 3/4 in W, 7 in H, 14 gal Volume Capacity (14988004)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Green (30174GREEN)
- LYON Add-On Bulk Storage Rack, 24 in D, 96 in W, 4 Shelves, Dove Gray (DD67531P)
- HUSKY Cable Reel Rack, 96" H, 36" W, 24" D (CR3624096A)
- HUSKY Cable Reel Rack, 96" H, 36" W, 24" D (CR3624096)
- GREENLEE Cable Dispenser, 250ft Coil Capacity (37218)
- SOUTHWIRE Large Spool Wire Cart 530 1000 lb. Capacity, 50"L x 29-1/2"W x 42"H (56825101)
- ZORO SELECT Wire Reel Cart Cabinet, 1200 lb. (MWSR5-95)
- METRO Reel Shelf, 18"D x 36"W x 4-1/2"H (R1836BR-13)
- GLOBAL INDUSTRIAL Wire Reel Caddy, 14W x 16D x 31H, Orange (230002)
- Husky Conduit, Wire Reel & Cable Racks