Shop All Conduit, Wire Reel & Cable Racks
Husky
Cable Reel Rack, 120" H, 48" W, 36" D
Mfr # CR4836120
Zoro # G3784687
product price: $1,032.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,032.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Material Steel
- Color Green/Orange
- Overall Depth 36 in
- Overall Height 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # CR4836120
- Zoro # G3784687
- Country of Origin United States
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Width | 48 in |
Overall Depth | 36 in |
Overall Height | 120 in |
Height | 120" |
Width | 48" |
Depth | 36" |
Compartment Depth | 36" |
For Maximum Spool Diameter | 1 3/4 in |
Overall WxD | 48 in x 36 in |
Details
Item | Reel Rack Starter |
Material | Steel |
Color | Green/Orange |
Number of Spindles | 4 |
Finish | Polyurethane |
Type | 4-Axle Starter |
Construction | Steel |
Includes | Axle Brackets, Tie Beams |
Whole Unit Load Capacity | 10,000 lb |
Load Capacity per Level | 2,000 lb |
Duty Rating | Heavy-Duty |
Rack Configuration | Starter |
For Maximum Number of Spindles | 6 |
Adjustment Type | Safety Clip |
Description
Reel Rack Starter, Adjustment Type Safety Clip, Color Green/Orange, Finish Polyurethane, Material Steel, Overall Depth 36 in, Overall Height 120 in, Overall Width 48 in, Whole Unit Load Capacity 10,000 lb, Load Capacity per Level 2,000 lb, Includes Axle Brackets, Tie Beams, For Maximum Number of Spindles 6, Heavy-Duty Duty Rating, 1 3/4 in For Maximum Spool Diameter, Number of Spindles 4, Rack Configuration Starter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS 36" x 12" Closet Rod (GarmRack36)
- PRIMELINE TOOLS 1/4 in., Nickel Plated Shelf Support (8 Pack) (U 10169)
- RSVP INTERNATIONAL Market Basket - Black (MBAZ-BK)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Black (25222)
- HUSKY Cable Reel Rack, 96" H, 36" W, 24" D (CR3624096)
- JONARD TOOLS Spool and Reel Rack, Steel, 18inH x 17inW (CC-2721)
- GLOBAL EQUIPMENT Reel Rack Starter Unit 48"W x 36"D x 96"H (653176)
- GLOBAL INDUSTRIAL Reel Rack Starter Unit 48inW x 24inD x 96inH (653173)
- QUANTUM STORAGE SYSTEMS One 18"WX36"L 40 Reel Wire Shelf, Chrome (1836R40C)
- SOUTHWIRE Xl Conduit And Wire Cart 510 (56824801)
- LITTLE GIANT All-Welded Wire Reel Rack, 30 x 36" (RR-3036)
- Husky Conduit, Wire Reel & Cable Racks