Shop All Conduit, Wire Reel & Cable Racks
Husky
Cable Reel Rack, 120" H, 48" W, 24" D
Mfr # CR4824120A
Zoro # G3784650
product price: $692.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$692.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 48 in
- Overall Depth 24 in
- Color Green/Orange
- Overall Height 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # CR4824120A
- Zoro # G3784650
- Country of Origin United States
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Width | 48 in |
Overall Depth | 24 in |
Overall Height | 120 in |
For Maximum Spool Diameter | 1 3/4 in |
Overall WxD | 48 in x 24 in |
Details
Item | Reel Rack Add-On |
Material | Steel |
Color | Green/Orange |
Number of Spindles | 4 |
Finish | Polyurethane |
Includes | Axle Brackets, Tie Beams |
Load Capacity per Level | 2,000 lb |
Whole Unit Load Capacity | 10,000 lb |
Rack Configuration | Add-On |
Adjustment Type | Safety Clip |
Duty Rating | Heavy-Duty |
For Maximum Number of Spindles | 6 |
Description
Reel Rack Add-On, Adjustment Type Safety Clip, Color Green/Orange, Finish Polyurethane, Material Steel, Overall Depth 24 in, Overall Height 120 in, Overall Width 48 in, Whole Unit Load Capacity 10,000 lb, Load Capacity per Level 2,000 lb, Includes Axle Brackets, Tie Beams, For Maximum Number of Spindles 6, Heavy-Duty Duty Rating, 1 3/4 in For Maximum Spool Diameter, Number of Spindles 4, Rack Configuration Add-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 27 in W x 1/4 in D x 21 in H, Gray (QLP-2721)
- ZORO SELECT Drum Faucet, Brass Plated Aluminum (DFT-AL)
- DURHAM MFG Workbenches, Steel, 48" W, 34" Height, 12,000 lb., Straight (HDWB-3048-95)
- DURHAM MFG Large, 12 opening, compartment box for small parts storage (115-95)
- HUSKY Cable Reel Rack, 96" H, 36" W, 24" D (CR3624096)
- HUSKY Cable Reel Rack, 96" H, 36" W, 24" D (CR3624096A)
- JONARD TOOLS Spool and Reel Rack, Steel, 18inH x 17inW (CC-2721)
- LITTLE GIANT Wire Reel Cart, Louvered Panel Back Model (RT4-5TL-LP)
- DAYTON Wire Reel Caddy, Stand Alone, H 44-3/8 In (34D658)
- GARDNER BENDER Reel Stand, 4 Spindles, Steel, Red, 13 1/2 in W x 24 in D x 9 1/2 in H (WSP-100E)
- LOZIER STORE FIXTURES Lozier Store Fixtures WBF43 BCP 4 W ft. x 3 W in. Lozier Wire Bin Front - Pack Of 20 (648412)
- Husky Conduit, Wire Reel & Cable Racks