Shop All Conduit, Wire Reel & Cable Racks
Husky
Cable Reel Rack, 120" H, 48" W, 24" D
Mfr # CR4824120
Zoro # G3784608
product price: $879.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$879.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 48 in
- Color Green/Orange
- Overall Depth 24 in
- Overall Height 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # CR4824120
- Zoro # G3784608
- Country of Origin United States
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Width | 48 in |
Overall Depth | 24 in |
Overall Height | 120 in |
Depth | 24" |
Height | 120" |
Width | 48" |
Compartment Depth | 24" |
For Maximum Spool Diameter | 1 3/4 in |
Overall WxD | 48 in x 24 in |
Details
Item | Reel Rack Starter |
Material | Steel |
Color | Green/Orange |
Number of Spindles | 4 |
Finish | Polyurethane |
Construction | Steel |
Type | 4-Axle Starter |
Includes | Axle Brackets, Tie Beams |
Whole Unit Load Capacity | 10,000 lb |
Duty Rating | Heavy-Duty |
Rack Configuration | Starter |
Load Capacity per Level | 2,000 lb |
Adjustment Type | Safety Clip |
For Maximum Number of Spindles | 6 |
Description
Reel Rack Starter, Adjustment Type Safety Clip, Color Green/Orange, Finish Polyurethane, Material Steel, Overall Depth 24 in, Overall Height 120 in, Overall Width 48 in, Whole Unit Load Capacity 10,000 lb, Load Capacity per Level 2,000 lb, Includes Axle Brackets, Tie Beams, For Maximum Number of Spindles 6, Heavy-Duty Duty Rating, 1 3/4 in For Maximum Spool Diameter, Number of Spindles 4, Rack Configuration Starter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 60"W x 14"H, Chrome (2HGD7)
- QUANTUM STORAGE SYSTEMS 14 Gauge Steel Single Sided Tip Out Bin Rack, 23 5/8 in W x 52 in H x White (QFS148-306WT)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67311SR)
- HALLOWELL Box Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (6) Tier, Black (U1282-6ME)
- HUSKY Cable Reel Rack, 96" H, 36" W, 24" D (CR3624096A)
- HUSKY Cable Reel Rack, 96" H, 36" W, 24" D (CR3624096)
- GARDNER BENDER Wire Spool Cart, 43 x16 x22 In, 4 Spindles (WSP-140)
- NEXTGEN 388CC6 30A 3 Pole 3 Wire Not Grounding Surface Mount Dryer Outlet; Black (NE698603)
- MARATHON INDUSTRIES Marathon 00026N 2.80/2.50-4 Narrow Centipede Flat Free - 3" Centered - 1/2" Bearings (00026N)
- DURHAM MFG Rack, Wire Spool (384-95)
- DAYTON Wire Reel Caddy, Stand Alone, H 44-3/8 In (34D658)
- Husky Conduit, Wire Reel & Cable Racks