Shop All Plastic Sheets
Husky
Black 28.5 L x 9 W x
Mfr # PF0614B
Zoro # G606154678
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Width 9
- Plastic Length 28.5
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky
- MFR # PF0614B
- Zoro # G606154678
- UPC # 73257051712
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 9 |
Plastic Length | 28.5 |
Details
Color | Black |
Description
49
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" Nylon Round Rod Nylatron GS (6701)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 12" W x 1/8" Thick (BULK-PS-PVC-69)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-903)
- ZORO SELECT Viton Sheet, 75A, 12"x12"x1/64", White (BULK-RS-V75FDA-31)
- HUSKY PLSTC SHEET CLER 16X100' (416100C)
- HUSKY Clear 40 L x 6.3 W x (PF0606)
- HUSKY PLASTC SHEET BLK 16X100' (616100B)
- HUSKY PLASTC SHEET BLK 16X100' (416100B)
- PROFESSIONAL PLASTICS Clear Polyethylene Film - Polyfilm Rolls, 0.006 X 12 FT X 100 FT [Eac (SPE.006X12FTX100FT)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 0.187" Thick (G15-.187F-12X12)
- ZORO SELECT Clear Polycarbonate Film Stock 48" L x 24" W x 0.040" Thick (BULK-PF-PC-84)
- Husky Plastic Sheets