Husky Bicycles

Industrial Tricycle, 600 lb Cap, 26" Wheels, Black, Basket/Solid Tires (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Bicycles & Scooters
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This tricycle comes with a steel wire basket & unpoppable solid foam tires.
26" rear loading industrial tricycle. Economical, safe and efficient means of transportation in workplace. T-326 is 2" wider than T-124C making it more stable, and offers excellent handling. This model comes with a rear steel basket that is 50% larger than the basket on T-124C (24" model). T-326 has a 2-piece steel frame that is connected using large frame bolts. The frame uses chromoly seat stays and seat tube for maximum toughness and rigidity. Husky is the first in the industry to make a tricycle with 25mm Rear axle supported with industrial grade pillow block sealed bearings, allowing the tricycle to carry up to 600 lbs. of weight (including rider's weight).
This model is shipped 65% pre-assembled in two cartons. It is recommended that a qualified mechanic perform the final assembly, which includes connecting the 2-piece frame together, mounting the wheels, handlebar, saddle, and pedals, and performing final adjustments.
Specifications:
- Heavy duty hi-tensile and chromoly steel fork and frame.
- Shimano ® coaster brake hub.
- 1/2” x 3/16” heavy duty industrial chain.
- 25mm rear axle with sealed pillow block bearings.
- One-piece forged steel crank set with 4mm thick 36-tooth sprocket.
- Front and rear wheel hubs with sealed cartridge bearings.
- 11-gauge 36-spoked 26" wheels with steel rims.
- Front and rear fenders painted in black.
- Front V-type aluminum brake with safety parking lever.
- Jumbo super comfort Husky cruiser saddle.
- Base model includes 23” x 17” x 11” chrome-plated rear steel basket. Optional platform, cabinet, and front baskets are also available (see above selections).
- Full reflector mounted in front, rear (mounted on fenders), and wheels.
- 26 x 2.125 balloon tires.
- Extra thick heavy duty, thorn resistant tubes
- 30" rear wheel base.
- Unassembled model is packed in 2 cartons.
Weight Capacity: 600 lbs., including the weight of rider.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.