Husky Bicycles

26" Men's Industrial Cruiser with Solid Tire Black & Drum Brake (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Bicycles & Scooters
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

26” industrial cruiser. It is used for riding on most types of surfaces. This model is designed for use in workplace as a personnel transport vehicle. Optional steel wire baskets are available for front or rear mounting to carry light cargo. Efficient and economical, easy to maintain and ride. This model is substantially similar to HD-105 except for the wheels. It is shipped 80% pre-assembled in a standard bicycle carton. FINAL ASSEMBLY IS REQUIRED. Available in black, and yellow. - Heavy duty fork and frame - Heavy duty wheel with 11-gauge spokes - Shimano ® coaster brake rear hub - Steel heavy duty rims - Steel balloon black fenders - Steel heavy duty kickstand - Husky thick-foam padded comfort cruiser saddle with double springs - Steel black chain guard - 42-tooth front steel sprocket, 21-tooth rear sprocket - Heavy duty industrial grade chain - One-piece forged steel crank with 12-ball heavy duty bottom bracket - 26 x 2.125 knobby tires Weight capacity: 400-lbs. including the rider Note: Basket shown in the picture is an optional accessory and is not included in the price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.