Shop All Hydraulic Cylinder Parts
Husky After Market Parts
HUSKY-656916
Mfr # 656916
Zoro # G912043970
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1"
- Shank Dia. (In.) 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky After Market Parts
- MFR # 656916
- Zoro # G912043970
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 1" |
Shank Dia. (In.) | 2-1/2" |
Description
HUSKY-656916, SK-I-U-10-1.000x1.500
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUALVEE Eccentric Bushing, 0.3125" Bore, 0.99" L (BX3SS)
- POWER TEAM CYL, 10 TON, 1-1/2 STROKE (RSS101)
- ARROW PNEUMATICS Hydraulic Filter 10 Micron (9153-10)
- ZORO SELECT FHP Sheave, BK90 x 1 (BK901)
- ENERPAC Rac50 Series Repair Kit (RAC50K50)
- ENERPAC Simplex 10 Ton Spr Ret SA 8 In Stroke Cyl (R108)
- BAILEY HYDRAULICS Stroke Control Kit For Hydraulic Cylinders: 1-3/4 To 2.0 Rods, 237073 (237073)
- ENERPAC REB25, Base Clevis Eye for 25 ton Cylinders (REB25)
- BAILEY HYDRAULICS Seal Kit Cylinders 3 Bore, 1.75 Rod Diameter, 3000 PSI, 216800 (216802)
- ENERPAC REB5, Base Clevis Eye for 5 ton Cylinders (REB5)
- BAILEY HYDRAULICS Clevis Rod 1 1/8-12 1P Complete Pins Clips Nut And Bolt (276050)
- Husky After Market Parts Hydraulic Cylinder Parts