Shop All Hydraulic Cylinder Parts
Husky After Market Parts
HUSKY-642565
Mfr # 642565
Zoro # G712044054
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 4"
- Bore Dia. (In.) 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky After Market Parts
- MFR # 642565
- Zoro # G712044054
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 4" |
Bore Dia. (In.) | 1-3/4" |
Description
HUSKY-642565, SK-I-U-10-1.750x4.000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X08X08)
- DIXON CT Worm Gear Clamp, 2-3/4", 3-5/8" (CT350L)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm (H618)
- POWER TEAM KIT, REPAIR 10 TON CYLS (300116)
- ENERPAC Spring Bypass (DC394110)
- CHIEF Tie Rod Cylinder: 2.5" Bore, Seal Kit, 1.125" Rod Dia, 203002 (TCSK-251125)
- MAXIM Universal Joint Assemblies: 1 X 1 I.D, 1000 Rpm, 800 Lbs, 1/4’’ Keyway (133018)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- BAILEY HYDRAULICS Weld-On Ports 3654-19: Sae #4 7/16-20 Port, 750098 (750098)
- MAXIM Port NPT 1/4-18 90 Deg, 750093 (750093)
- Husky After Market Parts Parts & Accessories