Shop All Hydraulic Cylinder Parts
Husky After Market Parts
HUSKY-642443
Mfr # 642443
Zoro # G912044090
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1-3/8"
- Shank Dia. (In.) 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky After Market Parts
- MFR # 642443
- Zoro # G912044090
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 1-3/8" |
Shank Dia. (In.) | 2-1/2" |
Description
HUSKY-642443, SK-I-U-10-1.375x2.500
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 1 In, 175 PSI (SRV765-1-175)
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS112 (SLS112)
- GATES Bushing, Series 1610, Bore Dia 0.750 In (1610 .3/4)
- TRITAN Agricultural Ball Bearing, Round Bore, 1.01-in. Bore, 52mm OD, 15mm Outer Ring W, Triple Lip Seals (205PP11)
- CHIEF Tie Rod Cylinder: 2.5" Bore, Seal Kit, 1.125" Rod Dia, 203002 (TCSK-251125)
- ENERPAC Stop Ring (G385044)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 50076: 3/4-14 NPT Port, 1.5" Pin Dia, 750091 (750091)
- BAILEY HYDRAULICS Seal Kit Wc Cylinders 3 Bore, 1.5 Rod Diameter, 3000 PSI, 204102 (286102)
- ENERPAC Simplex Pkg Kit Hsr 10 Ton (54344)
- ENERPAC Threaded 5000Psi Hydraulic Cylinder (STRD51 03503C)
- MILLER Seal Kit, For Miller HV3 Brand (HV3-KBRM2-325)
- Husky After Market Parts Hydraulic Cylinder Parts