Shop All Trash Bags
Husky
42 gal Trash Bags, Heavy-Duty Contractor, 3 mil, Black
Mfr # HK42WC032B
Zoro # G107019605
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 42 gal
- Strength Rating Heavy-Duty Contractor
- Bag Closure Type Flap Tie
- Thickness 3 mil
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # HK42WC032B
- Zoro # G107019605
- UPC # 73257132428
- Country of Origin United States
- Category Trash Bags
Details
Capacity | 42 gal |
Strength Rating | Heavy-Duty Contractor |
Bag Closure Type | Flap Tie |
Thickness | 3 mil |
Color | Black |
Item | Trash Bags |
Bags per Roll/Pack | 32 |
Trash Container Capacity | 42 gal |
Bag Product Grouping | Trash Bag |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMANMPANY Wonder MopPWR Wringer (2000)
- NOBLES/TENNANT GASKET - TANK FRONT, 5680/5700, .5 MATERIAL (222120)
- CAMPBELL HAUSFELD Motor, 120V (MC037100AV)
- SAN JAMAR Oceans Smart Essence ElecTowel Dispenser, 14.4hx11.8wx9.1d, Bk, Plastic (SAN T8490TBK)
- HUSKY 42 gal Trash Bags, 2 ft 8 3/4 in x 3 ft 9 1/8, Heavy-Duty Contractor, 3 mil, Black, 32 PK (HK42WC032B-M)
- HUSKY Contractor Trash Bags, 42 gal, 32.75 in x 45.125 in, 3 mil, Heavy Duty, Clear, 32 Pack (HC42WC032C)
- HUSKY 30G Recyl Drw St Trash Bag50Ct (HK30DS050BU)
- HUSKY Bags Trsh Compactor 12Ct 18Gal (HK18XDS050W)
- HUSKY Contractor Trash Bags, 42 gal, 2 ft 7 3/4 in x 3 ft 9 1/2 in , 3 mil, Heavy Duty, Black, 20 Pack (HK42WC020B)
- HUSKY Kitchen Flap Tie Wht 13Gl 80Ct (HK13WC080W)
- HERITAGE BAG Multi-Purpose Design Clear Can LinerClear (HERH4425RCR01)
- Husky Trash Bags