Shop All Trash Bags
Husky
42 gal Trash Bags, 2 ft 8 3/4 in x 3 ft 9 1/8, Heavy-Duty Contractor, 3 mil, Black, 20 PK
Mfr # HK42020B
Zoro # G3431629
original price:
$20.99
4% off
new price: $19.99
/pk 20, $1.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 42 gal
- Strength Rating Heavy-Duty Contractor
- Bag Closure Type Flap Tie
- Material Plastic
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # HK42020B
- Zoro # G3431629
- UPC # 73257190541
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 2 ft 8 3/4 in x 3 ft 9 1/8 |
Width | 2 ft 8 3/4 in |
Height | 3 ft 9 1/8 in |
Details
Capacity | 42 gal |
Strength Rating | Heavy-Duty Contractor |
Bag Closure Type | Flap Tie |
Material | Plastic |
Thickness | 3 mil |
Color | Black |
Item | Trash Bags |
Bag Product Grouping | Trash Bag |
Trash Container Capacity | 42 gal |
Bags per Roll/Pack | 20 |
Description
These 42 gallon Husky bag are designed for heavy-duty clean-up jobs in contractor, commercial or home use. Husky's proprietary blend of high-performance polyethylene resin combined with state-of-the-art processing technology gives these bags a significant strength advantage over thicker bags made from conventional material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Personal Seat Cover Dispenser (09506), Black, 17.5" x 13.25" x 2.25" (Qty 1) (9506)
- SC JOHNSON PROFESSIONAL Soap Dispenser, 9-17/64 in. H, Manual (SHW1LDS)
- TOUGH GUY 8 in L Mop Head, Cut-End, White, Cotton (1CF58)
- KIMBERLY-CLARK PROFESSIONAL 100% Recycled Fiber Multifold Paper Towels, 9.2" x 9.4", Compact Case, (250 Sheets/Pack, 16 Packs) (01807)
- HUSKY 42 gal Trash Bags, 2 ft 8 3/4 in x 3 ft 9 1/8, Heavy-Duty Contractor, 3 mil, Black, 50 PK (HK42WC050B)
- HUSKY Kitchen Flap Tie Wht 13Gl 80Ct (HK13WC080W)
- HUSKY Trshbg Drwstrg Blk 33Gal .9Mil (HK33DS042B)
- HUSKY Trshbag Ktn Drstrg Clr 13G .8M (HK13DS120C-P)
- HUSKY 42 gal Trash Bags, 2 ft 8 3/4 in x 3 ft 9 1/8, Heavy-Duty Contractor, 3 mil, Black, 32 PK (HK42WC032B-M)
- HUSKY Contractor Trash Bags, 42 gal, 32.75 in x 45.125 in, 3 mil, Heavy Duty, Black, 32 Pack (HC42WC032B)
- BOARDWALK 12 gal - 16 gal Trash Bags, 24 in x 33 in, Natural, 1000 PK (Z4833RNKR01)
- Husky Trash Bags