Shop All Refrigerators
Husky
2.3 Cu.Ft/65L Mini Fridge, Red
Mfr # OSFS013-RL
Zoro # G109769867
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17 in
- Overall Height 27.2 in
- Overall Width 17 in
- Temperature Range (F) 32°F to 50°F
- Includes Refrigerator, Instruction Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky
- MFR # OSFS013-RL
- Zoro # G109769867
- UPC # 810054151739
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 17 in |
Overall Height | 27.2 in |
Overall Width | 17 in |
Overall Length | 19.3 in |
Details
Color | Red |
Refrigerator Item | Refrigerator |
Temperature Range (F) | 32°F to 50°F |
Includes | Refrigerator, Instruction Manual |
Construction Material | Steel |
Item | Refrigerator |
Refrigerator Capacity | 2.3 Cu.Ft |
Material | Steel |
Weight | 43 lb |
Description
A convenient indoor beverage refrigerator in a sleek finish for storing and chilling your drinks with all the high-quality features you'd expect from Husky. The compact size makes it ideal for any setting, with the capacity to hold up to 90 cans of soft drink, beer, or any other beverage you desire. This comes with a simple, unbranded exterior in your choice of either black, white or red, making it suitable for any home, retail, business, or hotel setting, as well as one-off custom designs to be applied post-sale.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUDDY FRUITS Buddy Fruits Pure Blended Banana Snack 3.2 oz., PK18 (1852167)
- SUNRISE CONFECTIONS SC Key Lime Disks 31lbs Bulk (S8001835)
- EMBERGLO Spark Rod (Midco) (523616)
- NESTLE PROFESSIONAL Creamr, Liquid, Regular, PK200 (35110CT)
- HUSKY 1.5 Cu.Ft/43L Mini Fridge, White (OSFS009-WM)
- HUSKY 1.5 Cu.Ft/43L Mini Fridge, Black (OSFS008-BM)
- HUSKY Retro 1.5 Cu.Ft/43L Mini Fridge, Black (OSFR002-BM)
- HUSKY Retro 1.5 Cu.Ft/43L Mini Fridge, White (OSFR003-WM)
- BEVERAGE-AIR Reach In Refrigerator, Three Section, Solid Doors, 71.52 Cu. Ft. (HR3HC-1S)
- AVANTI Avanti 6.0 cu. ft. Commercial Beverage Center, White (BCC6Q1BG)
- TURBO AIR Turbo Air Glass Door Merchandiser 80"H - TGM-22RV (TGM-22RV-N6)
- Husky Refrigerators