Shop All Refrigerators
Husky
1.5 Cu.Ft/43L Mini Fridge, White
Mfr # OSFS009-WM
Zoro # G909769838
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16.9 in
- Overall Height 20 in
- Temperature Range (F) 32°F to 50°F
- Includes Refrigerator, Instruction Manual
- Construction Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husky
- MFR # OSFS009-WM
- Zoro # G909769838
- UPC # 810054151692
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 16.9 in |
Overall Height | 20 in |
Overall Width | 16.9 in |
Overall Length | 18.5 in |
Details
Color | White |
Refrigerator Item | Refrigerator |
Temperature Range (F) | 32°F to 50°F |
Includes | Refrigerator, Instruction Manual |
Construction Material | Steel |
Refrigerator Capacity | 1.5 Cu. Ft. |
Item | Refrigerator |
Material | Steel |
Weight | 33 lb |
Description
A convenient indoor beverage refrigerator in a sleek finish for storing and chilling your drinks with all the high-quality features you'd expect from Husky. The compact size makes it ideal for any setting, with the capacity to hold up to 40 cans of soft drink, beer, or any other beverage you desire. This comes with a simple, unbranded exterior in your choice of either black, white or red, making it suitable for any home, retail, business, or hotel setting, as well as one-off custom designs to be applied post-sale.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Relay (947398)
- ITI Platter, 9-3/4x7-1/2, Brown Speckle, PK24 (GR-12)
- VOLLRATH Solid Basting Spoon, 15 In (46981)
- HATCO Light Bulb 40W 130V Kit, PK12 (R02.30.265.12)
- HUSKY 1.5 Cu.Ft/43L Mini Fridge, Black (OSFS008-BM)
- HUSKY Retro 1.5 Cu.Ft/43L Mini Fridge, White (OSFR003-WM)
- HUSKY Retro 1.5 Cu.Ft/43L Mini Fridge, Black (OSFR002-BM)
- HUSKY 2.3 Cu.Ft/65L Mini Fridge, Red (OSFS013-RL)
- PREMIUM LEVELLA Premium Levella 9 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Silver (PRF90DX)
- BLACK & DECKER Wine Cellar, 6 Bottles (BD60016)
- WHYNTER Seamless Stainless Steel Door Dual Zone Built-in Wine Refrigerator (BWR-171DS)
- Husky Refrigerators