Shop All Plumbing Specialty Tools
Husky
10 in. Close Quarters Hacksaw
Mfr # 80-522-111
Zoro # G110107092
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husky
- MFR # 80-522-111
- Zoro # G110107092
- UPC # 883652805229
- Country of Origin United States
- Category Plumbing Specialty Tools
Description
Husky's 10 in. Close Quarter Hacksaw features a compact design and unique saw shape ideal for cutting in tight spaces. It features a sturdy aluminum frame and an ergonomic grip handle that provides comfortable use. The heat-treated, high-quality carbon steel blade can be extended up to 10 in. for a longer reach and tool-less blade changes are easy with the loosening of just one screw. The blade is designed to cut medium-gauge metals, such as sheet metal, angle iron, bolts, channels, drill rods, threaded rod, pipes and tubing 1/16 in. up to 1/4 in. sizes. Built to last and backed by the Husky lifetime warranty.Saw shape and size is great for use in confined spaces where access is limitedDesigned for quick and easy blade changes with no tools requiredErgonomic grip handle for comfortable useSaw blade can be flipped or extended approximately 2.5 in. for maximizing the full use of the 10 in. blade lengthAdjustable blade brace for using any standard hacksaw bladesDesigned to cut medium-gauge metals, such as sheet metal, angle iron, bolts, channels, drill rods, threaded rod, pipes and tubing 1/16 in. up to 1/4 in sizes.Call 1-888-HD-HUSKY for customer service and support.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 in x 2 in x 3/4 in Pipe Size (402248)
- SMITH-COOPER 2" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385013390)
- ZORO SELECT Gate Valve, Brass, 3/8 In, Brass (6TWJ7)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Stainless (3597LF-SSMPU)
- HUSKY Drain Removal Tool (410-075-0111)
- HUSKY 1-1/2 in. Quick-Release Telescoping Basin Wrench (80-546-111)
- EAT-IN 53266 28 in. Long Curb Key (EA136101)
- RIDGID BRUSH, NYLONSTEE L K9204 2 in (68973)
- FLANGE WIZARD Flange Wizard 496-MML510 Master Marker Pipe Layout Tool (496-MML510)
- RIDGID TOOL, FLARE 456J (68302)
- SUPERIOR TOOL TIGHTSPOT WRENCH 1-1/4"" (03914)
- Husky Plumbing Tools