Shop All Crimping Tool Dies
Huskie Tools
W DIE CASE
Mfr # W-CASE
Zoro # G306901404
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper 6 Ton Dies
- Capacity Aluminum Lug - Crimper 12 ton
- Application Compression on wire or cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huskie Tools
- MFR # W-CASE
- Zoro # G306901404
- UPC # 810008541098
- Country of Origin United States
- Category Crimping Tool Dies
Details
Use With Tool Type - Crimper | 6 Ton Dies |
Capacity Aluminum Lug - Crimper | 12 ton |
Application | Compression on wire or cable |
Description
Hard plastic case with 12 slots for W dies
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 0-150mm/0-6" Digital Caliper (1804-1065)
- GS TOOLING 13/32" TG100 Collets (334445N)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket (KTI-22214)
- JACKSON PROFESSIONAL TOOLS Handles 10.5in Drill Hammer (2048800)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 5/16 In (516AC)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 1/2 In (12A)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 1/8 In (18AC)
- HUSKIE TOOLS 46 TON DIE EQUIV C (HT58J)
- HUSKIE TOOLS 12 TON DIE KIT Aluminum (DIEKIT12TAL)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 1/4 In (14AC)
- AVEN Crimping Die D AWG: 10/8/6 DIN: 6/10/16 MM2 (10179DS)
- Huskie Tools Crimping Tools