Shop All Punch and Die Sets
Huskie Tools
U Die Adapter for 15 ton tools
Mfr # PU-15
Zoro # G8702913
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Depth 6 in
- Height (in) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # PU-15
- Zoro # G8702913
- UPC # 818990021383
- Country of Origin Japan
- Category Punch and Die Sets
Dimensions
Width | 10 in |
Depth | 6 in |
Height (in) | 4 |
Details
Item | U Die Adapter for 15 ton tools |
Description
U Die Adapter for 15 ton tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Mixing Bucket, 11 7/8 in W x 15 in L, 5 gal, Translucent, Plastic (GG468)
- DRILL AMERICA m4x.7 HSS Metric 4 Flute Plug Hand Tap, Finish: Uncoated (Bright) (DWTP4X.7)
- WESTWARD Hex Rethreading Die, Std1 1/2In, 12 Pitch (10M988)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LXN5)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 1/2 x 3/4 (SHD-12X34)
- HUSKIE TOOLS Punch/Die Set, Oblng, Hydraulic, 5/16x13/16 (SHD-516X1316)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 3/8 In (SHD-38SQ)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 13/16 In (SHD-1316HEX)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 3/8x13/16 (SHD-38X1316)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 11/16 In (SHD-1116 HEX)
- SUNEX 2" Punch - Sunex Tools 5705P (5705P)
- Huskie Tools Punch and Die Sets