Shop All Punch and Die Sets
Huskie Tools
U Die Adapter for 12 ton tools
Mfr # UDK-1
Zoro # G8702959
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Depth 6 in
- Height (in) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # UDK-1
- Zoro # G8702959
- UPC # 818990023264
- Country of Origin Japan
- Category Punch and Die Sets
Dimensions
Width | 10 in |
Depth | 6 in |
Height (in) | 4 |
Details
Item | U Die Adapter for 12 ton tools |
Description
U Die Adapter for 12 ton tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Utility Knife Utility, 7 in L (OL)
- FREUD Medium Aluminum and Non-Ferrouslades, 12 (LU5D1270)
- OSG Carbide End Mill, 402, 17/64 D, 3/4 Cut L (402-2656)
- HYDE 18mm AutoLock SnapOff Blade Utility Knife (42030)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 1/2 In (SHD-12)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 3/4 In (SHD-34)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 3/8x13/16 (SHD-38X1316)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 11/16 In (SHD-1116)
- HUSKIE TOOLS Punch And Die, 9/16 (SHD-916)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 1/2 x 3/4 (SHD-12X34)
- EDWARDS Punch, Die (PD1/4)
- Huskie Tools Punch and Die