Shop All Wire Strippers & Crimpers
Huskie Tools
Twelve-Ton Remote Compression C-Head wit
Mfr # EP-410H
Zoro # G6128252
product price: $1,334.99
/ea
Free Shipping & Returns
$1,334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 Ton
- Max. Jaw Opening 1 in.
- Capacity Aluminum Lug - Crimper #8-750 MCM Cu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # EP-410H
- Zoro # G6128252
- UPC # 818990021468
- Country of Origin Japan
- Category Wire Strippers & Crimpers
Details
Capacity | 12 Ton |
Max. Jaw Opening | 1 in. |
Item | Manual Hydraulic Crimping Tool |
Capacity Aluminum Lug - Crimper | #8-750 MCM Cu |
Description
Twelve-Ton Remote Compression C-Head wit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.96" Screw Length (MA-28326)
- FEIN Fleece Wheel Very Fine 280 Grit 4" X 4 (63721010010)
- BAHCO Bahco Engineering File Set, Ergo, 5 pcs. (1-478-08-1-2)
- STARRETT Inside Spring Caliper, 8 In, Spring (73B-8)
- HUSKIE TOOLS Hydraulic Crimper, 1/8 to 1/2", 10" L (TEP-410H)
- HUSKIE TOOLS Twelve-Ton Compression Tool with Rubber (EP-510C)
- HUSKIE TOOLS Service Entrance Crimper (CN-258)
- HUSKIE TOOLS Streamline Dieless Compression Tool Kit (SL-1000)
- HUSKIE TOOLS Twelve-Ton Compression Tool with Rubber (EP-410)
- HUSKIE TOOLS Flip-Top Dieless Crimping Tool, 6.2-Ton (EP-750A)
- JONARD TOOLS Mid Span Shaving Tool 1.0 mm-3.3 mm (MS-600)
- Huskie Tools Crimping Tools