Shop All Wire Strippers & Crimpers
Huskie Tools
Twelve-Ton Compression Tool with Rubber
Mfr # EP-510C
Zoro # G6122144
Free Shipping & Returns
$2,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Crimping Application Compression on wire or cable
- Capacity Aluminum Lug - Crimper 750 MCM Cu, Al
- Max. Jaw Opening 1.65 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huskie Tools
- MFR # EP-510C
- Zoro # G6122144
- UPC # 818990020300
- Country of Origin Japan
- Category Wire Strippers & Crimpers
Details
Capacity | 12 Ton |
Primary Crimping Application | Compression on wire or cable |
Item | Manual Hydraulic Crimping Tool |
Capacity Aluminum Lug - Crimper | 750 MCM Cu, Al |
Max. Jaw Opening | 1.65 in. |
Description
Twelve-Ton Compression Tool with Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Socket Extension 1/2" Dr, 15 In L (40200)
- DEWALT 12V MAX* Compatible Red 3 X 360 Line Laser (DW089LR)
- EXCEL BLADES #17 Small Chisel Hobby Knife Blade Refills with Dispenser, 15pcs. 12pk (23017)
- ACDELCO G12 Series Arw1207 Li-Ion 12V 1/4" Mini (ACDARW1207)
- HUSKIE TOOLS Flip-Top Dieless Crimping Tool, 6.2-Ton (EP-750A)
- HUSKIE TOOLS Service Entrance Crimper (CN-258)
- HUSKIE TOOLS Hydraulic Crimper, 1/8 to 1/2", 10" L (TEP-410H)
- HUSKIE TOOLS Twelve-Ton Compression Tool with Rubber (EP-410)
- HUSKIE TOOLS Streamline Dieless Compression Tool Kit (SL-1000)
- PROSKIT Automatic Wire Stripper 24 AWG10 (200-072)
- C.K Automatic Wire Stripper (495001)
- Huskie Tools Wire Strippers & Crimpers