Shop All Wire Strippers & Crimpers
Huskie Tools
Streamline Dieless Compression Tool Kit
Mfr # SL-1000
Zoro # G6120193
Free Shipping & Returns
$5,806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Crimping Application Crimping
- Handle Type Inline
- Includes Tool, 2 -4 Ah 14.4 batteries, charger, and bag
- Voltage 14.4
- Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huskie Tools
- MFR # SL-1000
- Zoro # G6120193
- UPC # 818990020683
- Country of Origin Japan
- Category Wire Strippers & Crimpers
Details
Primary Crimping Application | Crimping |
Handle Type | Inline |
Includes | Tool, 2 -4 Ah 14.4 batteries, charger, and bag |
Item | Cordless Crimping Tool Kit |
Voltage | 14.4 |
Battery Type | Li-Ion |
Description
Streamline Dieless Compression Tool Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/64" Quick Change Hex Shank Drill Bit (KFDHEX15/64)
- PROTO 1/2" Drive Socket Set Metric 54 Pieces 10 mm to 36 mm , Full Polish (J54218)
- KUBINEC Kubinec PW1800-3K 0.625 in. x 3000 ft. Cable Pulling Tape with 1800 lbs Tensile Strength - White (PW1800/3K)
- GREENFIELD THREADING 1/4-28NF HTGP H4 4FL GP HND TAP BRT PLG (173095)
- HUSKIE TOOLS Twelve-Ton Compression Tool with Rubber (EP-510C)
- HUSKIE TOOLS Twelve-Ton Compression Tool with Rubber (EP-410)
- HUSKIE TOOLS Hydraulic Crimper, 1/8 to 1/2", 10" L (TEP-410H)
- HUSKIE TOOLS Flip-Top Dieless Crimping Tool, 6.2-Ton (EP-750A)
- HUSKIE TOOLS Service Entrance Crimper (CN-258)
- ECLIPSE 9 in Ratchet Crimper (300-002)
- OK INDUSTRIES 3 7/8 in Adjustable Wire Stripper 26 to 36 AWG (ST-450)
- Huskie Tools Crimping Tools