Shop All Tool Bags, Backpacks & Totes
Huskie Tools
Small Tool Bag
Mfr # HTBAG-SM
Zoro # G7221759
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Features Small Tool Bag
- Height 13 in
- Width 13 in
- Depth 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # HTBAG-SM
- Zoro # G7221759
- UPC # 810008541456
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 13 in |
Width | 13 in |
Depth | 13 in |
Details
Item | Small Tool Bag |
Tool Storage Type Included | Tool Bag |
Features | Small Tool Bag |
Description
Small Tool Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 105 mm Size, Standard Socket, black oxide (848-105MM)
- DRILL AMERICA 3/16"x4" SDS-Plus Hammer Bit Drill Bit (SDS3164)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 3/16 (42612)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Utility Crimper Kit w/D3 Grooves and Fixed BG Die (2678-22BG)
- HUSKIE TOOLS Ratchet Cutter Plus Bag (RI-500)
- KLEIN TOOLS Bucket Bag, Bucket Bag, #1 Canvas, 1 Pockets (5104VT)
- FLUKE Tool Bucket, Black/Yellow, Synthetic (TB25)
- BON TOOL Bon 41-117 Mega Bucket Bag (41-117)
- BON TOOL Bon 11-130 Tote Bag, 21" Heavy Duty Canvas (11-130)
- CATERPILLAR Tool Bag, Tool Bag, 31 Pockets (980197N)
- ERGODYNE Bag/Tote, Rolling Bag, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5120)
- Huskie Tools Tool Bags, Backpacks & Totes