Shop All Punch and Die Sets
Huskie Tools
Punch/Die Set, Square, Hydraulic, 17/32 In
Mfr # SHD-1732SQ
Zoro # G5993181
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Square, High Force Hydraulic
- Number of Punches 1
- Punch Size (In.) 17/32
- Plate Type Mild Steel
- Number of I.D. Pilots 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # SHD-1732SQ
- Zoro # G5993181
- UPC # 810008541814
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Size (In.) | 17/32 |
Punch Size | 17/32 in |
Inside Dia. | 7/32 in |
Details
Item | Punch And Die Set |
Type | Square, High Force Hydraulic |
Number of Punches | 1 |
Plate Type | Mild Steel |
Number of I.D. Pilots | 1 |
Construction | Case Hardened To 45-50 HRC, Steel |
Function | Hole Making |
Punch Material | Steel |
Primary Material Application | Aluminum, Copper, Mild Steel |
Punch Type | High Force Hydraulic, Square |
Features | Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source |
Includes | (4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case |
Description
Punch and Die Set, Punch Size 17/32 in, Inside Dia. 7/32 in, (4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case, 1, Punch Material Steel, Number of Punches 1, Punch Type High Force Hydraulic, Square, Construction Case Hardened To 45-50 HRC, Steel, Features Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source, Function Hole Making
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Test Indicator, Hori, 0 to 0.010 In (708ACZ)
- AMPCO SAFETY TOOLS Flange Wedge, 1-1/2 Wx1-5/8 H, Nonsparking (W-7)
- GREY PNEUMATIC SKT 3/8" DRIVE X 15/16" SEMI-DEEP - 12 P (GP1130SD)
- MILWAUKEE TOOL 15MM Armature (16-01-3010)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 1/2 In (SHD-12SQ)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 1/2 x 3/4 (SHD-12X34)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 13/16 In (SHD-1316HEX)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 3/8 In (SHD-38)
- HUSKIE TOOLS Punch/Die Set, Oblong, 7/16 x 13/16 In (SHD-716X1316)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 3/16 In (SHD-316)
- EDWARDS MFG CO. Edwards Round Punch & Die Set with Punch & Die Tray, 10 Piece (PD1500)
- Huskie Tools Punch and Die