Shop All Hydraulic Punch and Die Sets
Huskie Tools
Punch/Die Set, Rnd, Hydraulic, 9/32 In
Mfr # SHD-932
Zoro # G5920521
product price: $98.25
/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round, High Force Hydraulic
- Number of Punches 1
- Punch Size (In.) 9/32
- Plate Type Mild Steel
- Number of I.D. Pilots 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # SHD-932
- Zoro # G5920521
- UPC # 810008541975
- Country of Origin United States
- Category Hydraulic Punch and Die Sets
Dimensions
Punch Size (In.) | 9/32 |
Punch Size | 9/32 in |
Details
Item | Punch And Die Set |
Type | Round, High Force Hydraulic |
Number of Punches | 1 |
Plate Type | Mild Steel |
Number of I.D. Pilots | 1 |
Function | Hole Making |
Construction | Case Hardened To 45-50 HRC, Steel |
Punch Type | High Force Hydraulic, Round |
Punch Material | Steel |
Features | Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source |
Primary Material Application | Aluminum, Copper, Mild Steel |
Includes | (4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case |
Description
Punch and Die Set, Punch Size 9/32 in, (4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case, 1, Punch Material Steel, Number of Punches 1, Punch Type High Force Hydraulic, Round, Construction Case Hardened To 45-50 HRC, Steel, Features Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source, Function Hole Making
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20374650R5)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-5/8 (MHSTK42)
- XTREME BLU-MOL 2-5/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5870B)
- JOHNSON LEVEL & TOOL Leveling/Alignment Laser, Int, Red, 150 ft. (40-6222)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Manually Operated Ironworker with Punch Station, 10inW, 3 Stations (1010452)
- Huskie Tools Punch and Die