Shop All Punch and Die Sets
Huskie Tools
Punch/Die Set, Rnd, Hydraulic, 9/16 In
Mfr # SHD-916 9/16
Zoro # G7561714
original price:
$178.99
10% off
new price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round, High Force Hydraulic
- Number of Punches 1
- Punch Size (In.) 9/16
- Inner Dia. Pilot Size (In.) 1/2
- Plate Type Mild Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # SHD-916 9/16
- Zoro # G7561714
- UPC # 818990023295
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Size (In.) | 9/16 |
Inner Dia. Pilot Size (In.) | 1/2 |
Punch Size | 9/16 in |
Inside Dia. | 1/2 in |
Details
Item | Punch And Die Set |
Type | Round, High Force Hydraulic |
Number of Punches | 1 |
Plate Type | Mild Steel |
Function | Hole Making |
Number of I.D. Pilots | 1 |
Construction | Case Hardened To 45-50 HRC, Steel |
Punch Material | Steel |
Features | Case Hardened to 45 to 50 HRC |
Punch Type | High Force Hydraulic, Round |
Product Type | Punch and Die Set |
Includes | (4) Sets of Punch and Die Sizes |
Description
Punch and Die Set, Punch Size 9/16 in, Inside Dia. 1/2 in, (4) Sets of Punch and Die Sizes, 1, Punch Material Steel, Number of Punches 1, Punch Type High Force Hydraulic, Round, Construction Case Hardened To 45-50 HRC, Steel, Features Case Hardened to 45 to 50 HRC, Function Hole Making
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Brush (A27343)
- DIABLO Tooth Laminate/Aluminum Saw Blade, 12 (D1296L)
- KLEIN TOOLS 9 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D248-9ST)
- K-TOOL INTERNATIONAL Combo Wrench Set, 12 pcs. (KTI41301)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 1/2 In (SHD-12)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 3/8x13/16 (SHD-38X1316)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 7/16 In (SHD-716HEX)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 13/16 In (SHD-1316)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 3/16 In (SHD-316)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 5/16 In (SHD-516)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 9/16 x3/4 (SHD-916X34)
- Huskie Tools Punch and Die Sets