Shop All Punch and Die Sets
Huskie Tools
Punch/Die Set, Rnd, Hydraulic, 3/8 In
Mfr # SHD-38
Zoro # G5965757
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round, High Force Hydraulic
- Number of Punches 1
- Punch Size (In.) 3/8
- Plate Type Mild Steel
- Number of I.D. Pilots 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # SHD-38
- Zoro # G5965757
- UPC # 810008541869
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Size (In.) | 3/8 |
Punch Size | 3/8 in |
Inside Dia. | 3/8 in |
Details
Item | Punch And Die Set |
Type | Round, High Force Hydraulic |
Number of Punches | 1 |
Plate Type | Mild Steel |
Number of I.D. Pilots | 1 |
Function | Hole Making |
Construction | Case Hardened To 45-50 HRC, Steel |
Punch Material | Steel |
Punch Type | High Force Hydraulic, Round |
Features | Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source |
Includes | (4) Sets of Punch and Die Set |
Primary Material Application | Aluminum, Copper, Mild Steel |
Description
Punch and Die Set, Punch Size 3/8 in, Inside Dia. 3/8 in, (4) Sets of Punch and Die Set, 1, Punch Material Steel, Number of Punches 1, Punch Type High Force Hydraulic, Round, Construction Case Hardened To 45-50 HRC, Steel, Features Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source, Function Hole Making
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 16.00mm HSS Jobber Length Drill Bit (DWDMM16.00)
- GERBER MultiTool, 9Function, Stainless Steel, PVD, Black (31-003694)
- KIPP Actima Clamp, Left hand operation, Thrust (push) clamping, Through Hole (K0020.40)
- ALLWAY Carbide Scrpr 3-Edge 1 (CBS10)
- HUSKIE TOOLS Punch/Die Set, Oblong, 7/16 x 13/16 In (SHD-716X1316)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 5/16 In (SHD-516)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 3/8x13/16 (SHD-38X1316)
- HUSKIE TOOLS Punch And Die, 9/16 (SHD-916)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 11/16 In (SHD-1116 HEX)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 7/16 In (SHD-716HEX)
- MALCO 1/8 inch Replacement Punch and Die Kit for HP18KR (HPD18)
- Huskie Tools Punch and Die