Shop All Punch and Die Sets
Huskie Tools
Punch/Die Set, Rnd, Hydraulic, 3/16 In
Mfr # SHD-316
Zoro # G6009437
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Round, High Force Hydraulic
- Number of Punches 1
- Punch Size (In.) 3/16
- Plate Type Mild Steel
- Function Hole Making
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # SHD-316
- Zoro # G6009437
- UPC # 810008541838
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Size (In.) | 3/16 |
Punch Size | 3/16 in |
Inside Dia. | 3/16 in |
Details
Item | Punch And Die Set |
Type | Round, High Force Hydraulic |
Number of Punches | 1 |
Plate Type | Mild Steel |
Function | Hole Making |
Construction | Case Hardened To 45-50 HRC, Steel |
Number of I.D. Pilots | 1 |
Primary Material Application | Aluminum, Copper, Mild Steel |
Punch Type | High Force Hydraulic, Round |
Punch Material | Steel |
Includes | (4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case |
Features | Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source |
Description
Punch and Die Set, Punch Size 3/16 in, Inside Dia. 3/16 in, (4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case, 1, Punch Material Steel, Number of Punches 1, Punch Type High Force Hydraulic, Round, Construction Case Hardened To 45-50 HRC, Steel, Features Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source, Function Hole Making
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 24" x 1-1/2" (01019)
- SUNEX 1/2" Drive Impact Socket 6 (210MD)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 5/64 (C18001)
- MILTON Siphon Spray Blow Gun, 1/4" (S-156)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 9/16 In (SHD-916SQ 9/16)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 7/16 In (SHD-716HEX)
- HUSKIE TOOLS Punch And Die, 9/16 (SHD-916)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 5/16 In (SHD-516)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 11/16 In (SHD-1116)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 1/4 In (SHD-14)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 1/2 In (SHD-12SQ)
- Huskie Tools Punch and Die Sets