Shop All Punch and Die Sets
Huskie Tools
Punch/Die Set, Oblong, Hydraulic, 3/4x13/16
Mfr # SHD-34X1316
Zoro # G5933487
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Oblong, High Force Hydraulic
- Number of Punches 1
- Punch Size (In.) 3/4 x 13/16
- Inner Dia. Pilot Size (In.) 11/16
- Plate Type Mild Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # SHD-34X1316
- Zoro # G5933487
- UPC # 810008541852
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Size (In.) | 3/4 x 13/16 |
Inner Dia. Pilot Size (In.) | 11/16 |
Punch Size | 3/4 in x 13/16 in |
Inside Dia. | 11/16 in |
Details
Item | Punch And Die Set |
Type | Oblong, High Force Hydraulic |
Number of Punches | 1 |
Plate Type | Mild Steel |
Construction | Case Hardened To 45-50 HRC, Steel |
Function | Hole Making |
Number of I.D. Pilots | 1 |
Features | Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source |
Includes | (4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case |
Punch Material | Steel |
Punch Type | High Force Hydraulic, Oblong |
Primary Material Application | Aluminum, Copper, Mild Steel |
Description
Punch and Die Set, Punch Size 3/4 in x 13/16 in, Inside Dia. 11/16 in, (4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case, 1, Punch Material Steel, Number of Punches 1, Punch Type High Force Hydraulic, Oblong, Construction Case Hardened To 45-50 HRC, Steel, Features Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source, Function Hole Making
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Screwdriver No.220 +2x200 (220P2200)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Center Cutting End Mill (DWCF341-CC)
- EASY CUT Replacement Blades, 2"x 3"x1.25", PK81 (09703)
- MAKITA 18V LXT® Brushless 4,000 RPM Drywall Screwdriver Kit (5.0Ah) (XSF03T)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 1/2 x 3/4 (SHD-12X34)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 9/16 x3/4 (SHD-916X34)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 1/4 In (SHD-14)
- HUSKIE TOOLS Punch/Die Set, Oblng, Hydraulic, 5/16x13/16 (SHD-516X1316)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 3/8 In (SHD-38SQ)
- HUSKIE TOOLS Punch/Die Set, Oblong, 9/16 x 13/16 In (SHD-916X1316)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 11/16 In (SHD-1116 HEX)
- Huskie Tools Punch and Die Sets