Shop All Punch and Die Sets
Huskie Tools
Punch/Die Set, Oblong, Hydraulic, 1/2 x 3/8
Mfr # SHD-12X38
Zoro # G6026465
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oblong, High Force Hydraulic
- Number of Punches 1
- Punch Size (In.) 1/2 x 3/8
- Inner Dia. Pilot Size (In.) 7/16
- Plate Type Mild Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # SHD-12X38
- Zoro # G6026465
- UPC # 810008541784
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Size (In.) | 1/2 x 3/8 |
Inner Dia. Pilot Size (In.) | 7/16 |
Punch Size | 1/2 in x 3/8 in |
Inside Dia. | 7/16 in |
Details
Item | Punch And Die Set |
Type | Oblong, High Force Hydraulic |
Number of Punches | 1 |
Plate Type | Mild Steel |
Number of I.D. Pilots | 1 |
Function | Hole Making |
Construction | Case Hardened To 45-50 HRC, Steel |
Features | Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source |
Includes | (4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case |
Punch Type | High Force Hydraulic, Oblong |
Punch Material | Steel |
Primary Material Application | Aluminum, Copper, Mild Steel |
Description
Punch and Die Set, Punch Size 1/2 in x 3/8 in, Inside Dia. 7/16 in, (4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case, 1, Punch Material Steel, Number of Punches 1, Punch Type High Force Hydraulic, Oblong, Construction Case Hardened To 45-50 HRC, Steel, Features Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source, Function Hole Making
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" Drive SAE, 10 pcs (DWMT73814)
- DIABLO FORSTNER DRILL BIT1-3/8"" (FB-010)
- DRILL AMERICA 15/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F15/16)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58912)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 13/16 In (SHD-1316HEX)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 11/16 In (SHD-1116 HEX)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 11/16 In (SHD-1116)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 3/8 In (SHD-38SQ)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 1/2 In (SHD-12SQ)
- HUSKIE TOOLS Punch/Die Set, Oblng, Hydraulic, 5/16x13/16 (SHD-516X1316)
- HECK INDUSTRIES 1-5/8 Dimple Die Punch And Flare Set (PF4G)
- Huskie Tools Punch and Die