Shop All Punch and Die Sets
Huskie Tools
Punch/Die Set, Oblong, 11/16 x 13/16 In
Mfr # SHD-1116X1316
Zoro # G5982383
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oblong, High Force Hydraulic
- Number of Punches 1
- Punch Size (In.) 11/16 x 13/16
- Inner Dia. Pilot Size (In.) 5/8
- Plate Type Mild Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # SHD-1116X1316
- Zoro # G5982383
- UPC # 810008541630
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Size (In.) | 11/16 x 13/16 |
Inner Dia. Pilot Size (In.) | 5/8 |
Punch Size | 11/16 in x 13/16 in |
Inside Dia. | 5/8 in |
Details
Item | Punch And Die Set |
Type | Oblong, High Force Hydraulic |
Number of Punches | 1 |
Plate Type | Mild Steel |
Construction | Case Hardened To 45-50 HRC, Steel |
Function | Hole Making |
Number of I.D. Pilots | 1 |
Punch Type | High Force Hydraulic, Oblong |
Primary Material Application | Aluminum, Copper, Mild Steel |
Punch Material | Steel |
Includes | (4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case |
Features | Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source |
Description
Punch and Die Set, Punch Size 11/16 in x 13/16 in, Inside Dia. 5/8 in, (4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case, 1, Punch Material Steel, Number of Punches 1, Punch Type High Force Hydraulic, Oblong, Construction Case Hardened To 45-50 HRC, Steel, Features Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source, Function Hole Making
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-20 HSS Left Hand 4 Flute Bottoming Tap (DWT60749)
- DE-STA-CO Toggle Clamp, Vert Hold, 375 Lb, H 6.93 (207-U)
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1"L, Thru, Locking Tap, Steel (GN5C----T5-LN21)
- EAGLE TAPTEK CUTTING TOOLS 11/64 HIGH SPEED STEEL STUB DRILL 135 SPLIT POINT, 12PK (S400-011-I)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 13/16 In (SHD-1316HEX)
- HUSKIE TOOLS Punch And Die, 7/16 (SHD-716)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 3/8 In (SHD-38SQ)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 13/16 In (SHD-1316)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 3/4 In (SHD-34)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 1/2 In (SHD-12)
- APEX TOOL GROUP GearWrench 77 Piece SAE/Metric Ratcheting Tap and Die Set (3887)
- Huskie Tools Punch and Die