Shop All Punch and Die Sets
Huskie Tools
Punch/Die Set, Hex, Hydraulic, 13/16 In
Mfr # SHD-1316HEX
Zoro # G5969537
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hex, High Force Hydraulic
- Number of Punches 1
- Punch Size (In.) 13/16
- Inner Dia. Pilot Size (In.) 3/4
- Plate Type Mild Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huskie Tools
- MFR # SHD-1316HEX
- Zoro # G5969537
- UPC # 818990024049
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Size (In.) | 13/16 |
Inner Dia. Pilot Size (In.) | 3/4 |
Inside Dia. | 3/4 in |
Punch Size | 13/16 in |
Details
Item | Punch And Die Set |
Type | Hex, High Force Hydraulic |
Number of Punches | 1 |
Plate Type | Mild Steel |
Construction | Case Hardened To 45-50 HRC, Steel |
Function | Hole Making |
Number of I.D. Pilots | 1 |
Features | Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source |
Punch Type | Hex, High Force Hydraulic |
Primary Material Application | Aluminum, Copper, Mild Steel |
Includes | (4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case |
Punch Material | Steel |
Product Type | Punch and Die Set |
Description
Punch and Die Set, Punch Size 13/16 in, Inside Dia. 3/4 in, (4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case, 1, Punch Material Steel, Number of Punches 1, Punch Type Hex, High Force Hydraulic, Construction Case Hardened To 45-50 HRC, Steel, Features Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source, Function Hole Making
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 4 pc screw extractor set (MAY37331)
- ACDELCO 1/2" Digital Torque Wrench (9.9 to 99 ft-lbs.) ARM601-4 (ARM601-4)
- PROTO 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (J4711L)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-5/16 dia., 3D (63134333003)
- HUSKIE TOOLS U Die Adapter for 15 ton tools (PU-15)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 13/16 In (SHD-1316)
- HUSKIE TOOLS Punch/Die Set, Oblng, Hydraulic, 5/16x13/16 (SHD-516X1316)
- HUSKIE TOOLS Punch And Die, 9/16 (SHD-916)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 1/8 In (SHD-18)
- HUSKIE TOOLS Punch/Die Set, Oblong, 9/16 x 13/16 In (SHD-916X1316)
- MAYHEW Punch (25703)
- Huskie Tools Punch and Die