Shop All Punch and Die Sets
Huskie Tools
Punch And Die, 9/16
Mfr # SHD-916
Zoro # G8703001
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Depth 7 in
- Height (in) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huskie Tools
- MFR # SHD-916
- Zoro # G8703001
- UPC # 818990023295
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Width | 10 in |
Depth | 7 in |
Height (in) | 5 |
Details
Item | Punch And Die,9/16 |
Description
Punch And Die,9/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 20V MAX* 1/2 in. Brushless Cordless Drill/Driver Kit (PCC601LB)
- BN PRODUCTS USA Battery Powered Rebar Tying Gun (BNT-58X)
- EKLIND 11 Piece Torx? T-Shape Torx? Key Set, 68691 (68691)
- SPYDER Arbor, Hex, 3/8In, 0.27PilotDrill (600637P)
- HUSKIE TOOLS U Die Adapter for 15 ton tools (PU-15)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 3/8x13/16 (SHD-38X1316)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 9/16 In (SHD-916 9/16)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 13/16 In (SHD-1316)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 9/16 x3/4 (SHD-916X34)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 3/4 In (SHD-34)
- METALPRO Punch and Die (MP8007)
- Huskie Tools Punch and Die