Shop All Power Crimping & Swaging Tools
Huskie Tools
IL 6 Ton Tool w O Jaw
Mfr # IL-MK7NDO
Zoro # G907063600
product price: $2,700.99
/ea
Free Shipping & Returns
$2,700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Crimping
- Handle Style W Style
- Voltage 18
- Includes Tool, 2 -2 Ah 18 batteries, charger, and bag
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # IL-MK7NDO
- Zoro # G907063600
- UPC # 810008542194
- Country of Origin Taiwan, Province of China
- Category Power Crimping & Swaging Tools
Details
Application | Crimping |
Handle Style | W Style |
Voltage | 18 |
Includes | Tool, 2 -2 Ah 18 batteries, charger, and bag |
Cordless Tool Battery Type | Li-Ion |
Description
ILMK7NDO is an inline 6ton compression tool that features a lightweight ergonomic design for onehanded operation This model comes with the O Jaw Pullpin provides quick changeover o other jaws, 180 degree rotating head 75KV rated for live line use 3 year tool3 year battery warranty Tool, 2 Makita 18V batteries 2Ah, AC Charger, bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezer, Straight Serrated, 8in.L (18434)
- PRO-GRADE TOOLS 1/2" Drive Round Round Head Ratchet 1/2"Dr. (14011)
- STANLEY Magnetic Torpedo Level, Aluminum (43-605)
- MILWAUKEE TOOL 4 in. Root Cutter For 5/8 in. & 3/4 in. Drum Cable (48-53-2833)
- HUSKIE TOOLS 13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat, (S7L-RL55-2)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- HUSKIE TOOLS ECO 6 Ton Cutting Tool Kit ACSR (ECO-MK7336B-1)
- HUSKIE TOOLS JAW WITH D3 NEST DIE FOR ILND (ILND-JAW)
- HUSKIE TOOLS IL 6 Ton Tool w ND Jaw (IL-MK7ND)
- ECLIPSE TOOLS QuikCrimp 12 Ton Battery Operated Crimpe (902-600)
- BURNDY Cordless Crimping Tool Kit, Latching (PAT81K2U03A3)
- Huskie Tools Power Fastening Tools