Shop All Power Crimping & Swaging Tools
Huskie Tools
IL 6 Ton Tool w ND Jaw
Mfr # IL-MK7ND
Zoro # G407063582
product price: $2,559.99
/ea
Free Shipping & Returns
$2,559.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cordless Tool Battery Type Li-Ion
- Application Crimping
- Includes Tool, 2 -2 Ah 18 batteries, charger, and bag
- Voltage 18
- Handle Style W Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # IL-MK7ND
- Zoro # G407063582
- UPC # 810008542170
- Country of Origin Taiwan, Province of China
- Category Power Crimping & Swaging Tools
Details
Cordless Tool Battery Type | Li-Ion |
Application | Crimping |
Includes | Tool, 2 -2 Ah 18 batteries, charger, and bag |
Voltage | 18 |
Handle Style | W Style |
Description
ILMK7ND is an inline 6ton compression tool that features a lightweight ergonomic design for onehanded operation This model comes with the ND Jaw Pullpin provides quick changeover o other jaws, 180 degree rotating head 75KV rated for live line use 3 year tool3 year battery warranty Tool, 2 Makita 18V batteries 2Ah, AC Charger, bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Gooseneck Wrecking Bar, 3/4 In. W (1170500)
- BETA 1/4" Drive 55 Geared Teeth Hand Ratchet (008600870)
- DYNAMIC Tools Drift Punch, 1/8 "x 5/16" X 8" Long (D058008)
- WESTWARD Square Hand File, 14 In, 17/18 TPI (12F795)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- HUSKIE TOOLS 13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat, (S7L-RL55-2)
- MILWAUKEE TOOL M18 FORCE LOGIC 600 MCM Crimper (2679-22)
- MILWAUKEE TOOL Cordless Expansion Tool Kit (2632-22XC, 2719-21)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Linear Utility Crimper Kit with D3 Grooves and Fixed O Die Jaw (2978-22O)
- BURNDY Crimping Tool, Cordless, Li-Ion, 18.0V (PATMD68LW)
- GREENLEE Crimping Tool, Li-Ion, 12 tons Force (EK1240LX11)
- Huskie Tools Power Fastening Tools