Shop All Power Crimping & Swaging Tools
Huskie Tools
IL 6 Ton Tool w BG Jaw
Mfr # IL-MK7NDBG
Zoro # G307063620
product price: $2,559.99
/ea
Free Shipping & Returns
$2,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Style W Style
- Includes Tool, 2 -2 Ah 18 batteries, charger, and bag
- Application Crimping
- Cordless Tool Battery Type Li-Ion
- Voltage 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # IL-MK7NDBG
- Zoro # G307063620
- UPC # 810008542187
- Country of Origin Taiwan, Province of China
- Category Power Crimping & Swaging Tools
Details
Handle Style | W Style |
Includes | Tool, 2 -2 Ah 18 batteries, charger, and bag |
Application | Crimping |
Cordless Tool Battery Type | Li-Ion |
Voltage | 18 |
Description
ILMK7NDBG is an inline 6ton compression tool that features a lightweight ergonomic design for onehanded operation This model comes with the BG Jaw Pullpin provides quick changeover o other jaws, 180 degree rotating head 75KV rated for live line use 3 year tool3 year battery warranty Tool, 2 Makita 18V batteries 2Ah, AC Charger, bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Double Wrench, Open-End, 7mm x 8mm (EWM-0708)
- OSG Spiral Point Tap, Plug, 2 (1206001)
- STANLEY 40 pc. 1/4" & 3/8" Drive Mechanics Tool Set (STMT71648)
- GRK FASTENERS STAR BIT T15 X 2"" RED 2P (187427)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- HUSKIE TOOLS 13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat, (S7L-RL55-2)
- HUSKIE TOOLS JAW WITH D3 NEST DIE FOR ILND (ILND-JAW)
- STEEL GRIP CORDLESS DRILL18.0V 3/8"" (HL-DT09)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Linear Utility Crimper Kit with D3 Grooves "Snub Nose" Jaw (2978-22)
- KLEIN TOOLS Battery-Operated Cutter/Crimper, Tool Only (BAT20-7T)
- KLEIN TOOLS Battery-Operated Cutter/Crimper, No Heads, 2 Ah (BAT207T13)
- Huskie Tools Power Fastening Tools