Shop All Punch & Chisel Sets
This Product is Discontinued
Huskie Tools
Hydraulic Punch, Steel, 35 Ton (Discontinued)
Mfr # SH-270M
Zoro # G5931292
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hole Size (In.) 0.44, 0.56, 0.69, and 0.81
- Application For Punching Holes thru Mild Steel Up to 1/2 in Thick
- Cylinder Hydraulic Spring Return
- Capacity (Tons) 35 ton
- Includes Bench Mount Bracket, Die Change Over Tools, 3/8 in Coupler, 4 Die Sets, and Metal Storage Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huskie Tools
- MFR # SH-270M
- Zoro # G5931292
- UPC # 818990020621
- Country of Origin Japan
- Category Punch & Chisel Sets
Dimensions
Hole Size (In.) | 0.44, 0.56, 0.69, and 0.81 |
Bolt Size (In.) | 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Details
Item | Hydraulic Punch |
Application | For Punching Holes thru Mild Steel Up to 1/2 in Thick |
Cylinder | Hydraulic Spring Return |
Capacity (Tons) | 35 ton |
Includes | Bench Mount Bracket, Die Change Over Tools, 3/8 in Coupler, 4 Die Sets, and Metal Storage Case |
Working Pressure (PSI) | 10,000 psi |
Characteristics | Works with Hand, Air and Electric Powered Pumps, Mild Steel |
Description
Hydraulic Punch, Capacity (Tons) 35 ton, Working Pressure (PSI) 10,000 psi, Hydraulic Spring Return Cylinder, Hole Size (In.) 0.44, 0.56, 0.69, and 0.81, Bolt Size (In.) 3/8 in, 1/2 in, 5/8 in, 3/4 in, For Punching Holes thru Mild Steel Up to 1/2 in Thick, Works with Hand, Air and Electric Powered Pumps, Mild Steel, Includes Bench Mount Bracket, Die Change Over Tools, 3/8 in Coupler, 4 Die Sets, and Metal Storage Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.