Shop All Snips
Huskie Tools
Hydraulic Guy Cutter, 2 Stage
Mfr # S-240CC
Zoro # G8632380
product price: $2,129.99
/ea
Free Shipping & Returns
$2,129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 23 in
- Length 18-1/2 in
- Depth 8 in
- Height (in) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # S-240CC
- Zoro # G8632380
- UPC # 818990020157
- Country of Origin Japan
- Category Snips
Dimensions
Width | 23 in |
Length | 18-1/2 in |
Depth | 8 in |
Height (in) | 6 |
Details
Item | Hydraulic Cutter |
Description
Hydraulic Guy Cutter,2 Stage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC #39 (C23699)
- EKLIND 7 Piece Fold-Up Torx? Key Set, 25575 (25575)
- EAZYPOWER Chuck Key, 1/4 in. Pilot Size, 1/4 in. (88083/B)
- OTC 24 Jimmy Bar (7167)
- HUSKIE TOOLS Hydraulic Cutter (S-20)
- HUSKIE TOOLS Hydraulic Ehs Guy Strand Cutter Head (SP-24CC)
- MIDWEST SNIPS Aviation Snip, Straight, 12 in, Steel (MWT-6716A)
- GREENLEE Cutter, Hole-Carbd (625-2-1/2)
- CRESCENT WISS Snips Strt Ptrn 9-3/4" (WDF10S)
- STANLEY Cut Snip, Offset Left, 9 5/8 in, Chromium Vanadium (FMHT73559)
- MIDWEST SNIPS Aviation Snip, Straight, 9 in, Steel (MWT-6716B)
- Huskie Tools Knives, Cutters & Snips