Shop All Wire Strippers & Crimpers
Huskie Tools
Hydraulic Crimper, 1/8 to 1/2", 10" L
Mfr # TEP-410H
Zoro # G5900806
product price: $991.99
/ea
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 360 Degrees Rotating Angle, Protective Rubber Boot on "C" Head
- Includes Carrying Case
- Ram Type - Crimping Head Single Acting
- Standards JISO
- Crimping Die Series U Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # TEP-410H
- Zoro # G5900806
- Country of Origin Japan
- Category Wire Strippers & Crimpers
Dimensions
Length - Remote Head | 10 in |
Description
Remote Powered Crimping Head, Product Type Remote Hydraulic Crimping Tool, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Maximum Crimping Force 12 ton, Compatible Die Type U-Die, Head Style C-Head, Minimum Operating Pressure 10,000 psi, Maximum Operating Pressure 10,000 psi, Minimum Operating Flow Rate Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISEE Video Magnifier, 32x, 5" LCD, 17 Color Mode, Rechargeable (LVM 530)
- MAYHEW PICK UP LIGHTED FLEX CLAW TOOL (MY45046)
- ZORO SELECT Adjustable Handle, 0.35" Screw Length (98004)
- WERA Torx Key, T Shape, Alloy Steel, 4 in (05023373001)
- HUSKIE TOOLS Flip-Top Dieless Crimping Tool, 6.2-Ton (EP-750A)
- HUSKIE TOOLS Twelve-Ton Compression Tool with Rubber (EP-410)
- HUSKIE TOOLS Service Entrance Crimper (CN-258)
- HUSKIE TOOLS Twelve-Ton Compression Tool with Rubber (EP-510C)
- HUSKIE TOOLS Streamline Dieless Compression Tool Kit (SL-1000)
- WESTWARD 7 1/8 in Wire Stripper 20 to 10 AWG (1YNA3)
- MILWAUKEE TOOL Ratcheting Modular Crimper & Stripper (48-22-3076)
- Huskie Tools Crimping Tools