Shop All Power Crimping & Swaging Tools
Huskie Tools
GEARDRIVE REMOTE CONTROL CUTTER KIT
Mfr # RCC-MK754ACM
Zoro # G707063619
Free Shipping & Returns
$5,060.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Cable Cutting
- Voltage 18 V
- Cordless Tool Battery Type Li-Ion
- Includes Tool, 5 Ah/2Ah 18V battery, charger, and case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huskie Tools
- MFR # RCC-MK754ACM
- Zoro # G707063619
- UPC # 810008544594
- Country of Origin Taiwan, Province of China
- Category Power Crimping & Swaging Tools
Details
Application | Cable Cutting |
Voltage | 18 V |
Cordless Tool Battery Type | Li-Ion |
Includes | Tool, 5 Ah/2Ah 18V battery, charger, and case |
Description
RCCMK754ACM geardrive remote controlled cable cutter has a cutting capacity to handle 1500 Aluminum MCM, 1000 Copper MCM and MAX OD CABLE 218 in Tested up to 35kV, and is a dedicated remote cutting tool The FCC approved RF remote works up to 300' away from the operator Dual button activation Large LED lights confirm power, blade engagement, paring and complete cut 5 year tool3 yer battery warranty Tool, Makita 5Ah and 2Ah batteries, charger, tripod, grounding stud, charger
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #2-56 13/16" OD HSS Round Adjustable Die (DWTH1316-256)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 1-1/2, 5/16, SS (GL5X1500R----X0)
- ITL 1000V Insulated 26-inch Long-Arm Cable Cutter (00136)
- KNIPEX Jaw Protectors for 7 1/4 in Pliers Wr, PK3 (86 09 180 V01)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- HUSKIE TOOLS 13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat, (S7L-RL55-2)
- GREENLEE Crimping Tool, Li-Ion, 15 tons Force (EK1550FLX11)
- GREENLEE Multipurpose Crimp/Cut Tool, Li-Ion (E12CCXLX11)
- MILWAUKEE TOOL Crimper Kit (2878K-22)
- MILWAUKEE TOOL Cordless Dieless Crimper, 18V, w/CU/AL JAW (2877-22, 2672-21)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Utility Crimper Kit w/Kearney Grooves (2678-22K)
- Huskie Tools Power Fastening Tools