Shop All Power Crimping & Swaging Tools
Huskie Tools
ECO 6 Ton Tool w ND Jaw Kit
Mfr # ECO-MK7EZND-1
Zoro # G907063617
product price: $2,099.99
/ea
Free Shipping & Returns
$2,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tool, 2 Ah 18V battery, charger, and bag
- Voltage 18
- Handle Style W Style
- Application Crimping
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # ECO-MK7EZND-1
- Zoro # G907063617
- UPC # 810008542095
- Country of Origin Taiwan, Province of China
- Category Power Crimping & Swaging Tools
Details
Includes | Tool, 2 Ah 18V battery, charger, and bag |
Voltage | 18 |
Handle Style | W Style |
Application | Crimping |
Cordless Tool Battery Type | Li-Ion |
Description
ECOMK7EZND1 is an inline 6ton compression tool that features a lightweight ergonomic design for onehanded operation This unit is supplied with a ND Jaw 180 degree rotating head 75KV rated for live line use 1 year tool3 year battery warranty Tool, 1 Makita 18V battery180 degree rotating head 75KV rated for live line use 1 year tool3 year battery warranty Tool, 1 Makita 18V battery 2Ah, AC Charger, bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 165-inch x 1.25-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade (448566)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in (93287/92462)
- WIDIA Pipe Tap, 1/2"-14, Taper, 5 Flutes, NPT (16109)
- URREA 1/2" Drive 12-Point Deep Impact Socket 1-5/16 (7342)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- HUSKIE TOOLS ECO 6 Ton Cutting Tool Kit ACSR (ECO-MK7336B-1)
- HUSKIE TOOLS JAW WITH D3 NEST DIE FOR ILND (ILND-JAW)
- HUSKIE TOOLS IL 6 Ton Tool w ND Jaw (IL-MK7ND)
- HUSKIE TOOLS 13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat, (S7L-RL55-2)
- HUSKIE TOOLS IL 6 Ton Tool w O Jaw (IL-MK7NDO)
- GREENLEE In-Line Crimp Tool, Li-Ion, 6 tons Force (EK628LX11)
- Huskie Tools Power Fastening Tools