Shop All Power Crimping & Swaging Tools
Huskie Tools
ECO 6 Ton Cutting Tool CUAL Kit
Mfr # ECO-MK7500-1
Zoro # G207063577
product price: $2,253.99
/ea
Free Shipping & Returns
$2,253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Cable Cutting
- Voltage 18 V
- Cordless Tool Battery Type Li-Ion
- Includes Tool, 2Ah 18V battery, charger, and bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # ECO-MK7500-1
- Zoro # G207063577
- UPC # 810008543634
- Country of Origin Taiwan, Province of China
- Category Power Crimping & Swaging Tools
Details
Application | Cable Cutting |
Voltage | 18 V |
Cordless Tool Battery Type | Li-Ion |
Includes | Tool, 2Ah 18V battery, charger, and bag |
Description
ECOMK75001 inline cutting tool features a lightweight ergonomic design and fully rotating head for easy one hand operation Powerful 6 ton output and optimized blade design easily and cleanly cuts copper up to 500 MCM and aluminum up to 1 Dia 180 degree rotating head 75KV rated for live line use 1 year tool3 year battery warranty Tool, 1 Makita 18V battery 2Ah, AC Charger, bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 20VDC 3/8" Square (W5330-K12)
- SUBURBAN BOLT AND SUPPLY 9/64 SHORT ARM HEX KEY (A05400900SA)
- WIHA Professional Socket Tray 3/8" Drive 24pc (33795)
- CMT Hinge Boring Bit, Left, 20mm dia., 57.5mm L (317.200.12)
- HUSKIE TOOLS 13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat, (S7L-RL55-2)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- KLEIN TOOLS 26" Cable Crimper Kit, Cordless 7 ton s (BAT207T23)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Pistol Utility Crimper Kit with D3 Grooves and Fixed BG Die Jaw (2977-22BG)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Utility Crimper (Tool Only) (2678-20)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Utility Crimper Kit w/D3 Grooves and Fixed O Die (2678-22O)
- MILWAUKEE TOOL M18 FORCE LOGIC 12 Ton Crimper (2778-22)
- Huskie Tools Power Fastening Tools