Shop All Crimping Tool Dies
Huskie Tools
Cutter Die, Blue, Steel Bar, 1/2 In
Mfr # HT58CUT
Zoro # G5967543
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Electrical Wire and Cable Cutting
- For Use With - Crimping Tool 13P970, 13P972, 13P975
- Connector Color Code - Crimper Blue
- Cutting Capacity - Cutting Die Up to 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huskie Tools
- MFR # HT58CUT
- Zoro # G5967543
- UPC # 818990024926
- Country of Origin Japan
- Category Crimping Tool Dies
Dimensions
Length (In.) | 1 |
Details
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Electrical Wire and Cable Cutting |
Item | Cutter Die |
For Use With - Crimping Tool | 13P970, 13P972, 13P975 |
Connector Color Code - Crimper | Blue |
Cutting Capacity - Cutting Die | Up to 1/2 in |
For Use With | No. 13P970, 13P972, and 13P975 Compression Tools |
Color Code | Blue |
Material Cut - Cutting Die | Solid Steel Bar |
Cable Range | Up to 1/2" |
Application | Electrical Wire and Cable Cutting |
Maximum Crimping Force | 6 ton |
Connector Color Code | Blue |
Compatible with Series | HT58 |
Compatible Grainger Part Number | 13P970, 13P972, 13P975 |
Description
Cutter Die, Connector Color Code Blue, Maximum Crimping Force 6 ton, Compatible with Grainger Part Number 13P970, 13P972, 13P975, Compatible with Series HT58, Application Electrical Wire and Cable Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No 30 (440-TX-30-W)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-4902000)
- DEWALT Cut-Off Tool, Cordless, 20V DC, 20,000 RPM (DCS438B)
- VERMONT GAGE Pin Gage, Minus, 0.0130 In, Black (911201300)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 3/16 In (316AC)
- HUSKIE TOOLS Replacement Blade for Mfr. No. S-20 (20-07)
- HUSKIE TOOLS 12 TON DIE KIT Aluminum (DIEKIT12TAL)
- HUSKIE TOOLS 46 TON DIE EQUIV C (HT58J)
- HUSKIE TOOLS 46 TON DIE EQUIV 162 (HT58BZ)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 7/16 In (716C)
- GREENLEE Crimping Die Set For Aluminum, For 1XGA6 (KD12AL)
- Huskie Tools Crimping Tool Dies