Shop All Wire Strippers & Crimpers
Huskie Tools
Crimper
Mfr # MCP-1001
Zoro # G812488680
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty Hinge Bolts and Jaw Links, High-Strength Aluminum Alloy Castings, Positive Lock Spring-Loaded Die Retainer
- Crimper Style Die Crimper
- Maximum Crimping Capacity 4/0 AWG
- Tool Weight 7 lb
- Maximum Crimping Force 4.5 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # MCP-1001
- Zoro # G812488680
- UPC # 810008545966
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Tool Length | 25 5/8 in |
Details
Features | Heavy Duty Hinge Bolts and Jaw Links, High-Strength Aluminum Alloy Castings, Positive Lock Spring-Loaded Die Retainer |
Crimper Style | Die Crimper |
Item | CRIMPER |
Maximum Crimping Capacity | 4/0 AWG |
Tool Weight | 7 lb |
Maximum Crimping Force | 4.5 ton |
Maximum Crimping Capacity - Copper Lug | 4/0 AWG |
Body Material | Steel (Jaw) |
Non-Sparking | No |
Minimum Crimping Capacity - Copper Lug | 6 AWG |
Crimping Capacity - Aluminum Lug | 4/0 AWG |
Adjustability | Manual |
Crimping Capacity | 14 to 4/0 AWG |
Compatible Cable Type | ACSR |
Minimum Crimping Capacity | 14 AWG |
Minimum Crimping Capacity - Aluminum Lug | 6 AWG |
Crimping Capacity - Copper Lug | 4/0 AWG |
Jaw Opening Type | Manual |
Maximum Crimping Capacity - Aluminum Lug | 4/0 AWG |
Description
CRIMPER, Crimper Style Die Crimper, Crimping Capacity 14 to 4/0 AWG, Maximum Crimping Force 4.5 ton, Tool Length 25 5/8 in, Non-Sparking No, Adjustability Manual, Body Material Steel (Jaw), Crimping Capacity - Aluminum Lug 4/0 AWG, Crimping Capacity - Copper Lug 4/0 AWG, Features Heavy Duty Hinge Bolts and Jaw Links, High-Strength Aluminum Alloy Castings, Positive Lock Spring-Loaded Die Retainer, Compatible Cable Type ACSR, Jaw Opening Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.