Shop All Cordless Cable Cutters
Huskie Tools
Cordless Crimping Tool Kit, Battery Included, 14.4, Li-Ion Battery
Mfr # ECO-EZRBC
Zoro # G7067277
product price: $2,525.99
/ea
Free Shipping & Returns
$2,525.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Battery Included
- Voltage 14.4
- Cutting Capacity/Material 1/2 in Ground and Anchor Rod, 11/16 in Soft Steel Bolts, 3/4 in Wire Ropes
- Cordless Tool Battery Type Li-Ion
- Corded/Cordless Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # ECO-EZRBC
- Zoro # G7067277
- UPC # 818990025152
- Country of Origin Taiwan, Province of China
- Category Cordless Cable Cutters
Dimensions
Tool Length | 14 in |
Overall Length | 3.7 in |
Overall Height | 20.5 in |
Overall Width | 2.8 in |
Maximum Compatible Diameter | 3/8 in |
Manufacturer Warranty Length | 1 yr |
Description
Cordless Bar Cutter/Bender, Product Type Bolt Cutters, Cutting Capacities #8-500 MCM Copper, 8-300 MCM Aluminum, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Battery Capacity 3 Ah, Power Source Cordless, Includes Batteries Yes, Voltage 14 V DC, Battery Model Number BP-84, Charger Model Number CH-94, Compatible Battery Grainger Part Number 45PD89, Compatible Battery Manufacturer Part Number BP-84, Compatible Charger Grainger Part Number 45PD90
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS/Q.E.P.. Extendable FLR Roller (10-955)
- BON TOOL Bon 12-630 Resin Float, Square End 16" X 3 1/2" Wood Handle (12-630)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #80 (44150)
- KNIPEX High Leverage Combination Pliers, 9", 10 (02 06 225)
- HUSKIE TOOLS CABLE BENDING JAW FOR THE SLSLC (SLCB-JAW)
- HUSKIE TOOLS Cordless Cable Cutter Kit, 18 V, Li-Ion Battery (REC-RL754M-1)
- MILWAUKEE TOOL Cordless Cable Cutter Kit, Battery Included, 18 V, Li-Ion Battery (2672-21, 48-11-1820)
- DEWALT 20V MAX* Cordless ACSR Cable Cutting Tool Kit (DCE155D1)
- MILWAUKEE TOOL Cordless Cable Cutter Kit, Battery Included, 18 V, Li-Ion Battery (2672-21S, 48-11-1820)
- GREENLEE Cordless Cable Cutter, 18.0 V, Li-Ion Battery, Gator(R) Tools Series (ESC50LXB)
- MILWAUKEE TOOL Fine Stranded Wire Cutting Jaw for M18 FORCE LOGIC Cable Cutter (49-16-2778)
- Huskie Tools Cordless Tools