Shop All Cordless Cable Cutters
Huskie Tools
Cordless Cable Cutter Kit, 18 V, Li-Ion Battery
Mfr # REC-RL754M-1
Zoro # G007063593
product price: $3,264.99
/ea
Free Shipping & Returns
$3,264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cutting Capacity/Material 1590 ACSR, 1500 mcm Al, 750 mcm Cu
- Cordless Tool Battery Type Li-Ion
- Includes Tool, 5Ah 18V battery, charger, and bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # REC-RL754M-1
- Zoro # G007063593
- UPC # 810008544891
- Country of Origin Taiwan, Province of China
- Category Cordless Cable Cutters
Details
Item | Cordless Cable Cutter Kit |
Voltage | 18 V |
Cutting Capacity/Material | 1590 ACSR, 1500 mcm Al, 750 mcm Cu |
Cordless Tool Battery Type | Li-Ion |
Includes | Tool, 5Ah 18V battery, charger, and bag |
Description
RECRL754M1 GearDrive Cable Cutter has the cutting capacity to handle 1500 Aluminum MCM, 1000 Copper MCM, and 1590 ACSR The 2 18 opening allows for a wide variety of cable sizes to be cut The blade is specially designed with a blade notch for cutting the steel core on ACSR cable The tool is tested up to 75kV and has an improved ergonomic handle for onehanded use 5KV live line rated 5 year tool3 year battery warranty Tool, 1 MILWAUKEE REDLITHIUM 5Ah battery, AC charger, bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- PELICAN Black Protective Case, 24.6"L x 19.7"W x 8.6"D (IM2700)
- ULLMAN Inspection Mirror, Telescoping, 6-1/2in.L (HTS-2)
- TUNGALOY Collet, ER32, 1/8in (4500709)
- HUSKIE TOOLS CABLE BENDING JAW FOR THE SLSLC (SLCB-JAW)
- HUSKIE TOOLS Cordless Crimping Tool Kit, Battery Included, 14.4, Li-Ion Battery (ECO-EZRBC)
- MILWAUKEE TOOL M18 FORCE LOGIC Cable Cutter Kit w/750 MCM Cu Jaws (2672-21)
- GREENLEE Cordless Bolt Cutter, 18 V DC, Li-Ion Battery, Gator Series (EK628LXBC11)
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ES32FLX11)
- DEWALT Cordless Rod Cutter Kit, Battery Included, 20 V DC, Li-Ion Battery (DCS350B/DCB203)
- MILWAUKEE TOOL Cordless Cable Cutter, Extra Battery Bundle, 12 V, Li-Ion Battery, M12â„¢ Series (2472-21XC, 48-11-2460)
- Huskie Tools Cordless Tools